Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Bearing 6300 Double Seal

5.00 (1)
Caution
For SUS440C magnetic stainless steel is not a non-magnetic. SUS440C stainless steel is subject to corrosion environment, depending on the situation.
Purpose
Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
...see all>
Product Options
ADD TO CART
Lubricating Oil Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) TRUSCO Part Number Width B (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lubricating Oil Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) TRUSCO Part Number Width B (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-resistant grease 40700 40 (min)1.5 90 - 23 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS 6308 2RS 38465847 319.99 SGD
Shipped after 2018-05-02
Heat-resistant grease 8100 10 (min)0.6 35 334-7648 - 1-1542   1PC 1 SS 6300 2RS 38465786 23.99 SGD
Shipped after 2018-04-24
Heat-resistant grease 20600 25 (min)1.1 62 334-7699 - 1-1542   1PC 1 SS 6305 2RS 38465813 40.99 SGD
Shipped after 2018-04-23
Heat-resistant grease 33300 35 (min)1.5 80 - 21 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS 6307 2RS 38465831 259.99 SGD
Shipped after 2018-05-02
Heat-resistant grease 11400 15 (min)1 42 334-7664 - 1-1542   1PC 1 SS 6302 2RS 35710875 17.99 SGD
Shipped after 2018-04-23
Heat-resistant grease 13600 17 (min)1 47 334-7672 - 1-1542   1PC 1 SS 6303 2RS 38465804 30.99 SGD
Shipped after 2018-04-23
Heat-resistant grease 26700 30 (min)1.1 72 - 19 -   1PC 1 SS 6306 2RS 38465822 57.99 SGD
Shipped after 2018-05-07
Heat-resistant grease 9700 12 (min)1 37 334-7656 - 1-1542   1PC 1 SS 6301 2RS 38465795 27.99 SGD
Shipped after 2018-04-27
- - - - - - - -   1PC 1 SS 6304 2RS 35710884 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for bike wheel bearings
5
From Japan
On 2016-04-05 22:32:37
Nanhai SMT made it from stainless steel, but it uses strength specs more than carbon steel so I tried using it. It is about a year and a half, but there is no problem at all. It was safe without the possibility of degrading by rust even with off road use.
This review is about item#35710875.

Related Products