Buy more than* S$200* and get FREE SHIPPING

Hand Squeegee, Silicon, Hand Wiper

3.54 (65)
Caution
When while the dust and the sand come in contact with the body and the silicon wiper you use, it becomes cause of the scar. Please use after washing away well.The use of dry cloth and rub strongly will cause scratches. Keep away from fire. There is a ris, When while the dust and the sand come in contact with the body and the silicon wiper you use, it becomes cause of the scar. Please use after washing away well.The use of dry cloth and rub strongly will cause scratches. Keep away from fire. There is a ris
Weight (g)
150
Color
main part (yellow)/ grip (black) / silicon (translucent)
Overall Length (mm)
300
Material
Main part (PP) / Braid (silicon)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M6008 35598796 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 23
4 star 17
3 star 8
2 star 6
1 star 11
Review Rating: 3.54
65 Customer Reviews
The reviews are automatic translation.
As draining of ready-mixed concrete vehicles.
5
From Japan
On 2017-03-16 15:48:40
It is very comfortable to use good, but I think that there may be about 40 centimeters in length.
This review is about item#35598796.
Throating
3
From Japan
On 2016-12-29 12:22:22
Since the portion in contact with the T-shaped body is warped rather than straight, inside waving surplus, it has fallen outside is pulled. Since it is a gap that only shed light you need to press a certain extent, but it is pressing the key sound is noisy. Pakeji is whether the cause is not has become a structure to prevent the only deformation are in the vinyl, I do not know from the time of manufacture, such of ,,,
This review is about item#35598796.
Draining after car wash
5
From Japan
On 2016-10-16 00:06:43
So it can pay a quick and water, wipe became easier. Because the wounded to the body you are concerned about, we try to devote lightly.
This review is about item#35598796.
Drained at the time of car wash
1
From Japan
On 2016-07-07 20:00:49
It sounds annoying, resistance does not use so violently is bad usability.
This review is about item#35598796.
When the car of the car wash
3
From Japan
On 2016-05-18 15:15:42
Purchase in order to drop the moisture even a little before wiping moisture. Once but uneven there, us to play a role. May grip is difficult to use in the middle? (Toka ceiling is high car) The price is good because cheap, like I feel and not a curved surface facing the goods.
This review is about item#35598796.
Draining of the vehicle
5
From Japan
On 2016-05-09 12:18:19
In proportion of the price Us to a good job Added order because the reputation good
This review is about item#35598796.
Floor draining of bathroom
4
From Japan
On 2016-04-20 16:23:49
This product is devised to handle the case of, but are also used to have car wash a second time car (Nagara of such a thing) you want.
This review is about item#35598796.
car wash
5
From Japan
On 2016-02-04 22:47:46
It COSPA good, it is the best and easy to use
This review is about item#35598796.
Drainage after car wash
4
From Japan
On 2015-11-11 23:31:49
Be a person of the wiper system was easy to use. At reasonable it is as an article, but also happy with the product.
This review is about item#35598796.
The draining of the time car wash.
1
From Japan
On 2015-09-21 22:00:17
It is very inconvenient because the possession (grip) portion is in the center. Since the silicon tip of the wiping part is in strange ways, almost impossible decent draining that it is as it is. I have been using somehow as a general draining wiper cut off that part. Next ... it will not likely buy. You buy a generic guy.
This review is about item#35598796.

Related Products