Buy more than* S$200* and get FREE SHIPPING

Binder, Japan Standard, "LEVATCH FILE"

5.00 (5)
External Dimensions (Width x Height) (mm)
280x307
Hole Intervals (mm)
80
Specification
Spine Replace Type
...see all>
Product Options
ADD TO CART
Material (cover) Core Material Filing Thickness (mm) Number of Holes Across Back (mm) Type Size Color Back Label Color Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Core Material Filing Thickness (mm) Number of Holes Across Back (mm) Type Size Color Back Label Color Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
In other PP film lamination 100% waste paper pulp content 28 2 hole 56 Vertical A4 portrait Yellow Yellow 280 1PC 1 Fu-AL280Y 35713912 13.99 SGD
In stock
Paste PP film 100% recycled pulp 68 2 hole 93 Vertical A4 portrait Green Green 680 1PC 1 Fu-AL200G 35714016 16.99 SGD
In stock
Paste PP film 100% recycled pulp 28 2 hole 56 Vertical A4 portrait Green Green 280 1PC 1 Fu-AL280G 35713894 13.99 SGD
In stock
Paste PP film 100% recycled pulp 68 2 hole 93 Vertical A4 portrait Silver Silver 680 1PC 1 Fu-AL200C 35713991 18.99 SGD
In stock
Paste PP film 100% recycled pulp 68 2 hole 93 Vertical A4 portrait Charcoal Charcoal 680 1PC 1 Fu-AL200DM 35714007 18.99 SGD
In stock
Paste PP film 100% recycled pulp 68 2 hole 93 Vertical A4 portrait Yellow Yellow 680 1PC 1 Fu-AL200Y 35714034 16.99 SGD
In stock
Paste PP film 100% recycled pulp 28 2 hole 56 Vertical A4 portrait Red Yellow 280 1PC 1 Fu-AL280R 35713903 13.99 SGD
In stock
Paste PP film 100% recycled pulp 48 2 hole 76 Vertical A4 portrait Green Green 480 1PC 1 Fu-AL290G 35713955 15.99 SGD
In stock
Paste PP film 100% recycled pulp 48 2 hole 76 Vertical A4 portrait Red Yellow 480 1PC 1 Fu-AL290R 35713964 15.99 SGD
In stock
Paste PP film 100% recycled pulp 48 2 hole 76 Vertical A4 portrait Yellow Yellow 480 1PC 1 Fu-AL290Y 35713973 15.99 SGD
In stock
PP film lamination 100% recycled paper pulp 28 2 holes 56 Vertical type A4 vertical Blue Blue 280 1PC 1 Fu-AL280B 35713867 14.99 SGD
In stock
PP film lamination 100% recycled paper pulp 28 2 holes 56 Vertical type A4 vertical Silver Silver 280 1PC 1 Fu-AL280C 35713876 14.99 SGD
In stock
PP film lamination 100% recycled paper pulp 28 2 holes 56 Vertical type A4 vertical Dark Gray Dark grey 280 1PC 1 Fu-AL280DM 35713885 14.99 SGD
In stock
PP FILM LAMINATION 100% recycled paper pulp 48 2 holes 76 Vertical type A4 vertical Blu Blu 480 1PC 1 File Al290B 35713921 15.99 SGD
In stock
PP FILM LAMINATION 100% recycled paper pulp 48 2 holes 76 Vertical type A4 vertical Silver Silver 480 1PC 1 File AL290C 35713937 15.99 SGD
In stock
PP FILM LAMINATION 100% recycled paper pulp 48 2 holes 76 Vertical type A4 vertical Dark Gray Dark grey 480 1PC 1 File AL290DM 35713946 15.99 SGD
In stock
PP film lamination 100% recycled paper pulp 68 2 holes 93 Vertical type A4 vertical Blue Blue 680 1PC 1 Fu-AL200B 35713982 18.99 SGD
In stock
PP film lamination 100% recycled paper pulp 68 2 holes 93 Vertical type A4 vertical Red Red 680 1PC 1 Fu-AL200R 35714025 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2017-03-03 14:46:00
It is commonplace for many documents to come in, but because there is a paper presser, it is still stable even when it is a skusca. Even when taking out from the shelf, since there is a hole, I think that it is OK to take out the file without hurting it and to be able to use it for a long time. I distinguish it by color, I feel very good as the shelf looks very refreshing and beautiful ♪
This review is about item#35713982.
It is very useful for document arrangement.
5
From Japan
On 2016-10-19 16:45:58
Easily open and close any page of closed A4 documents, it is very convenient. There are various thickness files according to expected thickness of the document, usability is good.
This review is about item#35713937.
Stock of documents
5
From Japan
On 2016-10-18 21:23:46
It is easy to be able to browse documents, insert, etc. I am satisfied
This review is about item#35713885.
Document file
5
From Japan
On 2015-04-20 10:21:41
I always purchase a large amount of documents to put together. It is very durable and easy to use.
This review is about item#35713955.
Filing of stored documents
5
From Japan
On 2013-11-22 23:46:28
The moderation feeling is good, and the trust feeling rises indeed as expected. We are updating old files that became Dale and Yuleur.
This review is about item#35713903.

Related Products