Buy more than* S$200* and get FREE SHIPPING

2 Ring Binders

4.00 (1)
External Dimensions (Width x Height) (mm)
280x307
Hole Intervals (mm)
80
Number of Holes
2 hole
Type
Vertical
Size
A4 portrait
Color
Blue
...see all>
Product Options
ADD TO CART
Storable Sheet Number Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
480 Paste PP film 100% recycled pulp 48 76 1PC 1 Fu-290NB 35714052 19.99 SGD
Shipped after 2018-01-22
280 In other PP film lamination 100% waste paper pulp content 28 56 1PC 1 Fu-280NB 35714043 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Secure firmly with lever
4
From Japan
On 2016-12-16 09:08:47
Since it is firmly fixed, the paper can not be spread because the document is firmly held. Since the file itself is also solid, I think whether it is suitable for long-term preservation and storage in a library. Since the cover itself has a stopper, feeling when opening the cover It is a sense to open the cover after removing the stopper part.
This review is about item#35714043.

Related Products