Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A-Z Ring Binder, ECO

5.00 (1)
Storable Sheet Number
480
External Dimensions (Width x Height) (mm)
283x307
Hole Intervals (mm)
80
Filing Thickness (mm)
48
Number of Holes
2 hole
Across Back (mm)
73
Type
Vertical
Size
A4 portrait
Specification
Spine Replace Type
...see all>
Product Options
ADD TO CART
Color Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray Play foaming PP 1PC 1 Fu-F290NM 35714077 18.99 SGD
Shipped after 2018-06-25
Blue Play foaming PP 1PC 1 Fu-F290NB 35714061 18.99 SGD
Shipped after 2018-06-25
Pink Play PP foam 1PC 1 Fu-F290NP 35714086 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2014-05-09 13:22:28
Organizing documents is outstanding.
This review is about item#35714061.

Related Products