Buy more than* S$200* and get FREE SHIPPING

Color Divider Card, Heading for The 5 Piled Files

4.00 (1)
Hole Intervals (mm)
80
Material
Recycled paper
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Number of Holes Type Size Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Number of Holes Type Size Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
297x210(+12) 4 hole 5 mountains heading 5 colors A4 portrait 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -64 35714165 10.99 SGD
In stock
364x257(+12) 2 hole 5 mountains heading 5 colors B4 vertical 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -62 35714122 23.99 SGD
Shipped after 2018-01-23
420x297(+12) 2 hole 5 mountains heading 5 colors A3 portrait 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -90N 35714113 29.99 SGD
Shipped after 2018-01-23
128x182(+10) 2 hole 5 mountains heading 5 colors B6 Landscape 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -68 35714217 7.99 SGD
In stock
257x182(+12) 2 hole 5 mountains heading 5 colors B5 vertical 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -61 35714201 10.99 SGD
In stock
257x364(+10) 2 hole 5 mountains heading 5 colors B4 horizontal 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -69 35714183 22.99 SGD
Shipped after 2018-01-23
297x420(+12) 2 hole 5 mountains heading 5 colors A3 horizontal 5 mountain heading index x 10 set 1Pack(10Set) 1 Shiki -95 35714104 24.99 SGD
In stock
297x210(+12) 2 holes 5colors 5 tabs A4 vertical 5 tabs/ index x 2 sets 1Pack(2Set) 1 SHIKI- 70 35714156 2.99 SGD
In stock
297x210(+12) 2 holes 5colors 5 tabs A4 vertical 5 tabs/ index x 10 sets 1Pack(10Set) 1 SHIKI- 60 35714147 10.99 SGD
In stock
148x210(+10) 2 holes 5-color 5 mountain title A5 Horizontal 5 mountain title and index x10 set 1Pack(10Set) 1 Shiki 67 35714174 7.99 SGD
In stock
182x257(+10) 2 holes 5-color 5 mountain title B5 horizontal 5 mountain title and index x10 set 1Pack(10Set) 1 Shiki- 66 35714192 10.99 SGD
Shipped after 2018-01-23
210x297(+10) 2 holes 5colors 5 tabs A4 horizontal 5 tabs/ index x 10 sets 1Pack(10Set) 1 SHIKI- 65 35714131 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Classification of documents
4
From Japan
On 2015-11-28 15:25:23
It is very easy to use
This review is about item#35714183.

Related Products