Buy more than* S$200* and get FREE SHIPPING

Color Divider Card, For Fifth Heading And Value Packs

Hole Intervals (mm)
80
Dimensions (Vetical x Horizontal) (mm)
297x210 (+12)
Number of Holes
2 holes
Type
5-color 5 mountain title
Size
A4 vertical
Material
Recycled paper
Set Contents
5 mountain tile and index groupsx 100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Set) 1 Shiki 140 35714287 83.23 SGD
In stock
ADD TO CART

Related Products