Buy more than* S$200* and get FREE SHIPPING

Color Divider Card, Heading for The 10 Piled Files

4.00 (3)
Hole Intervals (mm)
80
Dimensions (Vetical x Horizontal) (mm)
297x210(+11)
Number of Holes
2 holes
Type
5 colors 10 tabs
Size
A4 vertical
Material
Recycled paper
Set Contents
10 tabs/ index x 5 sets
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Set) 1 SHIKI- 130 35714262 19.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in the normal course of business
5
From Japan
On 2015-12-24 08:53:30
Shade well, will buy in the future! ! !
This review is about item#35714262.
Filing
5
From Japan
On 2015-08-11 21:14:19
Until now, is organized in 5 mountain type was rough, but if you organize the documents in the 10 mountain type documents clean up easier to see has become fun and eased.
This review is about item#35714262.
Production of the finished books to customers
2
From Japan
On 2014-01-08 14:05:32
I tried to check in order to use today have I nothing place is beside the headline part of for ten Re-combinations to use in the finished book which was somehow secured two sets for the customer. This is the part of the side in the shipping would I want to improve and if you treat this product can not be used in the finished book.
This review is about item#35714262.

Related Products