Buy more than* S$200* and get FREE SHIPPING

Color Divider Card, Heading for The 12 Piled Files

4.00 (2)
Hole Intervals (mm)
80
Number of Holes
2 holes
Type
6 colors 12 tabs
Material
Recycled paper
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Size Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Size Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
297x210(+11) A4 vertical 12 tabs/ index x 1 set 1Pack(1Set) 1 SHIKI- 80 35714226 4.99 SGD
In stock
257x182(+11) B5 vertical 12 tabs/ index x 1 set 1Pack(1Set) 1 SHIKI- 81 35714235 3.99 SGD
In stock
297x210(+11) A4 vertical 12 tabs/ index x 5 sets 1Pack(5Set) 1 SHIKI- 100 35714244 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used when managing check sheets.
5
From Japan
On 2014-04-24 15:07:12
I find it useful because I understand the headline well. In the future, I would like to purchase it when necessary.
This review is about item#35714226.
Document
3
From Japan
On 2012-03-29 06:42:45
usually
This review is about item#35714244.

Related Products