Buy more than* S$200* and get FREE SHIPPING

D Ring File, Horizontal

5.00 (4)
Material (cover)
Recycled PP
Hole Intervals (mm)
80
Number of Holes
2 holes
...see all>
Product Options
ADD TO CART
Height (mm) Size Color Width (mm) Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Size Color Width (mm) Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
307 A3 horizontal Blue 461 300 30 45 1PC 1 Fu-FD433B 35714612 15.99 SGD
In stock
220 A4 horizontal Blue 338 300 30 45 1PC 1 Fu-FD435B 35714621 9.99 SGD
In stock
158 A5 Horizontal Blu 251 300 30 45 1PC 1 File FD437B 35714637 7.99 SGD
In stock
267 B4 horizontal Blue 405 300 30 45 1PC 1 Fu-FD439B 35714646 13.99 SGD
In stock
192 B5 horizontal Blue 298 300 30 45 1PC 1 Fu-FD436B 35714655 7.99 SGD
In stock
138 B6 horizontal Blue 214 200 20 34 1PC 1 Fu-FD428B 35714664 5.99 SGD
In stock
138 B6 horizontal Gray 214 200 20 34 1PC 1 Fu-FD428M 35714673 5.99 SGD
In stock
138 B6 horizontal Pink 214 200 20 34 1PC 1 Fu-FD428P 35714682 5.99 SGD
In stock
138 B6 horizontal Blu 223 300 30 45 1PC 1 File FD438B 35714691 5.99 SGD
In stock
138 B6 horizontal Gray 223 300 30 45 1PC 1 File FD438M 35714707 5.99 SGD
In stock
138 B6 horizontal Pink 223 300 30 45 1PC 1 Fu-FD438P 35714716 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For drawing management
5
From Japan
On 2017-05-20 19:20:58
It does not crumble even if it is closed to the full file, it is strong. Both A4 vertical type are used.
This review is about item#35714612.
For drawing drawings
5
From Japan
On 2017-05-05 14:41:06
I am pleased with bulky drawing arrangement and I am satisfied with the firm making!
This review is about item#35714612.
Organizing slips
5
From Japan
On 2017-02-04 21:09:56
A4 It is also used for both vertical and horizontal, because the part of the D ring inside is easy to unify so the color and appearance is just right Good for almost five years already A4 files are almost broken anywhere even if opened and closed almost everyday It was so dirty that it got so bad it got durable enough. Because the metal part can be removed, we have reused the ring part as a hook only on the front cover.
This review is about item#35714621.
Document arrangement
5
From Japan
On 2014-03-15 08:36:48
The D CAN A4 type was the only one here and it was what I was looking for all the time
This review is about item#35714612.

Related Products