Buy more than* S$200* and get FREE SHIPPING

D-Ring Binder, ECO R

Storable Sheet Number
200
Material (cover)
Thickness paperboard
Core Material
(70% recycled pipe mixing ratio) Thickness paperboard
Hole Intervals (mm)
80
Filing Thickness (mm)
20
Number of Holes
2 hole
Across Back (mm)
31
Type
Vertical
Height (mm)
307
Size
A4 portrait
Color
Blue
Width (mm)
242
Specification
With paper retainer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu-ED420NB 35714725 -
Discontinued
[x]
ADD TO CART

Related Products