Buy more than* S$200* and get FREE SHIPPING

Ring Clamp File ER, PP Cover

4.67 (3)
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 portrait
Width (mm)
255
Specification
Round ring
...see all>
Product Options
ADD TO CART
Green Purchasing Law Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 220 R-PP 30 38 Green 1PC 1 Fu-UR430NG 35729766 7.99 SGD
In stock
- 220 R-PP 30 38 Red 1PC 1 Fu-UR430NR 35729741 7.99 SGD
In stock
- 220 R-PP 30 38 LightGray 1PC 1 Fu-UR430NLM 35729662 7.99 SGD
In stock
- 220 PlayPP 30 38 Yellow 1PC 1 Fu-UR430NY 35729696 7.99 SGD
In stock
- 170 PlayPP 22 28 Green 1PC 1 Fu-UR420NG 35729617 6.99 SGD
In stock
- 220 PlayPP 30 38 Blue 1PC 1 Fu-UR430NB 35729671 7.99 SGD
In stock
- 220 PlayPP 30 38 Blue green 1PC 1 Fu-UR430NBG 35729732 7.99 SGD
In stock
- 220 PlayPP 30 38 Pink 1PC 1 Fu-UR430NP 35729757 7.99 SGD
In stock
- 220 PlayPP 30 38 Orange 1PC 1 Fu-UR430NYR 35729775 7.99 SGD
In stock
- 220 PlayPP 30 38 Yellow-green 1PC 1 Fu-UR430NYG 35729705 7.99 SGD
In stock
- 220 PlayPP 30 38 Purple 1PC 1 Fu-UR430NV 35729723 7.99 SGD
In stock
- 170 Play PP 22 28 Light gray 1PC 1 Fu-UR420NLM 35729495 6.99 SGD
In stock
- 170 Play PP 22 28 Blue green 1PC 1 Fu-UR420NBG 35729574 6.99 SGD
In stock
- 170 R-PP 22 28 Red 1PC 1 Fu-UR420NR 35729583 6.99 SGD
In stock
- 170 Play PP 22 28 Blue 1PC 1 Fu-UR420NB 35729504 6.99 SGD
In stock
- 220 Play PP 30 38 Charcoal 1PC 1 Fu-UR430NDM 35729644 7.99 SGD
In stock
- 170 PlayPP 22 28 Purple 1PC 1 Fu-UR420NV 35729565 6.99 SGD
In stock
- 170 PlayPP 22 29 Pink 1PC 1 Fu-UR420NP 35729601 6.99 SGD
In stock
- 170 PlayPP 22 28 Charcoal 1PC 1 Fu-UR420NDM 35729477 6.99 SGD
In stock
- 170 PlayPP 22 29 Yellow 1PC 1 Fu-UR420NY 35729522 6.99 SGD
In stock
- 170 PlayPP 22 28 Yellow-green 1PC 1 Fu-UR420NYG 35729547 6.99 SGD
In stock
- 170 R-PP 22 28 Navy Blue 1PC 1 Fu-UR420NDB 35729556 6.99 SGD
In stock
Fit 170 R-PP 22 29 Orange 1PC 1 Fu-UR420NYR 00373485 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
File of the material being worked on
4
From Japan
On 2017-08-10 15:42:35
Since color is rich, it is easy to identify by color of file. The hardness of the cover is not too hard, it's too soft and easy to use, the work will be back.
This review is about item#35729696.
Filing
5
From Japan
On 2017-05-01 17:25:54
The opening and closing of the ring is light. It is stress free as it can be opened intuitively.
We index documents and use them for submission to the administration.
5
From Japan
On 2015-03-16 16:04:28
If it is a regular file, the index jumps out and the index you pasted is bent, but this file does not jump out even if you paste the index in the width, it is very handy.
This review is about item#35729504.

Related Products