Buy more than* S$200* and get FREE SHIPPING

Wireless Computer Commuter, Commuter

2.50 (2)
Caution
Life of the electric battery which is installed beforehand, there are times when it is shorter than description above. Specification and appearance are times when it modifies without notice for improving.
Clock Function
0:00-23:59 / 1:00-12:59 (12 hours / 24 hours display selectable)
Battery Life
Computer / about 1 year ( when used 1 hour per day), sensor / about 10,000 km in total distance
Setting Range
(Wheel circumference setting range) 0100-3999 mm
Functions
Power-saving feature, Auto mode (auto-only machines), pace arrow
Measurement Item
Travel speed [SPD] /0.0(4.0)-99.9km/h Running time [Tm] 0: 00 ' 00- "9:59 ' 59" Mileage [Dst] /0.00- 999.99 km Average speed[AVS]/ 0.0- 99.9 km/h Maximum speed[MXS]/ 0.0(4.0)- 99.9 km/h Time of arrival [ETA]/ AM1:00-PM12:59 [0:00-23:59] Temperature/ -20-
Power
Computer (receiving part)/CR2032x1, sensor(transmitting part)/CR2032x1
Weight (g)
29
Dimension (mm)
58.0x38.0x19.0
Specification
Wireless speed sensor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-COM10W 35712871 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle running
1
From Japan
On 2014-02-17 18:14:17
Because the wiring of "CATEYE VERO 5" wired previously was replaced, it is replaced with this item of wireless. There are three points to be improved. 1. I tried running with it, but because it does not react at all at first, is not the radio flying well? Is it broken? I was worried about. It turned out that the main body (computer) did not react unless the sensor was brought close to the spoke side as much as it seems that the magnet and the sensor would stick to each other while running. I feel like running spokes while driving while always wondering if it involves sensors, which is not good for mental health. 2. Buttons on the back of the main unit (MENU, AC, MODE) are small, respectively, very hard to push. MENU, AC is not pressed frequently, so it can not be helped, but the MODE button for various settings became dressed like pressing the back button while watching the front screen, and it was very difficult to do very physically. Improvement that can operate also on the surface is necessary. 3. About attaching and detaching the main body to the bracket, it is relatively easy to install it, but it is hard to remove it when removing it. Although it is a comment that it pushes it from the back while floating the front, in fact it is hard and hard to come off if it pushes quite strongly. Although it is troubled if it easily escapes, improvement is necessary to a mechanism which is a little more likely to be removed.
This review is about item#35712871.
Cross bike cycle meter
4
From Japan
On 2012-06-22 21:58:46
The feeling I used is easy to see because the sensitivity is not bad and the display is relatively large. Installation was also easy. Just bought because it has a back light, but it is dark in the evening if you put on the backlight can not see it unless you bring your face closer.
This review is about item#35712871.

Related Products