Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wireless Cyclocomputer VELO WIRELESS +

4.42 (12)
Caution
Calories are intended to accumulate measured values calculated from the rate of one per second, is different from the actual calories burned. Life of the electric battery which is installed beforehand, there are times when it is shorter than description
Clock Function
0:00-23:59 / 1:00-12:59 (12 hours / 24 hours display selectable)
Battery Life
Computer / about 1 year ( when used 1 hour per day), sensor / about 10,000 km in total distance
Setting Range
(Tire circumference setting range) 16 / 18 / 20 / 22 / 24 / 26 / 27 inch , and 700 C or wheel circumference 100-299 cm (initial value: 26 inch)
Functions
Power-saving feature, Auto mode (auto-only machines), pace arrow
Measurement Item
Driving speed /0.0(4.0)- 105.9 km/h Running time [Tm] /0: 00 ' 00"- 9:59 ' 59" Mileage [Dst] /0.00- 999.99 km Average speed [Av] / 0.0- 105.9 km/h Maximum speed [Mx] /0.0(4.0)- 105.9 km/h Used calories [Cal]/0-99999kcal CO2 reduction [CO2] / 0.00-999.99 kg Total odometer [Odo]/ clamped between 0 to - 99999 km
Power
Computer (receiving part)/CR2032x1, sensor(transmitting part)/CR2032x1
Weight (g)
28
Dimension (mm)
55.5x35.0x18.5
Specification
Wireless speed sensor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-VT210W 35712887 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
As of cross bike accessories
5
From Japan
On 2015-10-16 20:26:50
Very happy to buy manufacturer goods products with a proven track record in the deals.
This review is about item#11997798.
Commonly used in MTB
5
From Japan
On 2015-05-14 21:09:38
It was attached to a motorcycle, but we found that not to take the vehicle speed and is under engine. It is now in use in MTB.
This review is about item#35712887.
Mountain bike (for everyday use)
5
From Japan
On 2014-10-16 21:05:49
Mounting is also easy, what was previously used was cumbersome maneuverability of wiring
This review is about item#35712887.
For commuting
4
From Japan
On 2014-03-10 13:16:59
Satisfy the wireless ones, so was able to purchase in about 3000 yen.
This review is about item#35712887.
cycling
5
From Japan
On 2013-11-17 20:14:31
Probably there is nothing more than this commodity in COSPA.
This review is about item#35712887.
I bought to measure the travel distance and the like.
1
From Japan
On 2013-10-28 13:46:07
Mounting is over, but not been able to use does not work well.
This review is about item#35712887.
bicycle
4
From Japan
On 2013-10-17 14:42:20
Trust of the cat eye Price is also cheap, it is sufficient if there is all this functionality in my beginner!
This review is about item#35712887.
cycling
5
From Japan
On 2013-05-20 16:59:56
Easy installation cycling life in the confidence of CATEYE brand is now happily.
This review is about item#35712887.
For Brompton P6R folding bike
5
From Japan
On 2012-02-01 18:29:37
Only the purchase order to record the daily and cumulative driving kilometers of bicycle, function is also a function that does not use and a lot about but are satisfied. NAV has been used in conjunction with Garmin Oregon550 is now perfect.
This review is about item#35712887.
Bicycle touring
5
From Japan
On 2011-12-31 11:23:52
CATEYE brand with easy installation, functional to be satisfied! Additionally available in cheap, is Hokuhoku.
This review is about item#35712887.

Related Products