Buy more than* S$200* and get FREE SHIPPING

Cycle Computer

4.00 (1)
Caution
* For bracket with diameter 22 ~ 31.8mm pipe, the sensor corresponds to the pipe shape of up to 15 ~ 36mm. May not be able to attach on unique shaped parts.* Battery life might be shorter.* Specifications and appearance are subject to change without notice for improvement.
Clock Function
1:00 00min over 12:00 59min or 0:00 00min over 23:00 59min (* measurement unit is "M (mile)" 12-hour clock, the "K (km)" In the display the current time in 24-hour clock)
Battery Life
About 2 years
Setting Range
(Tire circumference set range) 100mm over 3999mm (initial value A2096mm / B2096mm)
Functions
Power-saving function, auto mode (auto dedicated machine), Pace Arrow, 2 tire circumference set
Measurement Item
Running speed /0.0(4.0) over 200.0km / h total distance [Odo] /0.0 over 9999.9 / 10000 over 99999km mileage [Dst1] /0.00 over 999.99km mileage [Dst2] /0.00 over 999.99 / 1000.0 over 9999.9km traveling Time [Tm] / 0: 00'00 "over 9: 59'59" average speed [Av] /0.0 over 200.0km / h maximum speed [Mx] /0.0 (4.0) over 200.0km / h cadence (pedal rotational speed ) / 0 (20) over 299rpm
Power
Lithium battery CR1620x1
Weight (g)
18
Dimension (mm)
46.5x31.0x15.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-RD200 35712914 63.34 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For commuting
4
From Japan
On 2012-09-03 11:10:38
Ease of use: cateye's unique whole body pushing method is easy to operate even while driving. Display: Speed ​​to upper row. This is fixed. Time, cadence, driving time, mileage, average speed, maximum speed, total driving distance are displayed as switching in the lower row. Letter size, visibility is sufficient. Even better if you can switch the display of the upper row. Mounting: The number of attached binding bands is slightly smaller. Even clumsy people can install in tens of minutes Waterproofness: I wash accidentally but now they are still moving smoothly. Although it was raining heavily, there is no problem. Overall rating: As a cyclone that can measure Cadence, if there is no resistance to COSPA ○ wired expression, it is a promising candidate. If you are worried about scratching, etc., it is okay if you put a screen protection sheet of 100 yen shop.
This review is about item#35712914.

Related Products