Buy more than* S$200* and get FREE SHIPPING

Rhinoceros Clo Computer Velo5, Velo 5

4.25 (4)
Caution
Calories are intended to accumulate measured values calculated from the rate of one per second, is different from the actual calories burned. Life of the electric battery which is installed beforehand, there are times when it is shorter than description
Clock Function
0:00 -23:59
Battery Life
About 3 years
Setting Range
(Wheel circumference setting range) 12 / 14 / 16 / 18 / 20 / 22 / 24 / 26 / 27 inch
Functions
Power-saving feature, Auto mode (auto-only machines)
Measurement Item
Driving speed /0.0(4.0)- 299.9 km/h Total odometer [Odo]/ clamped between 0.0 to - 9999.9 km Mileage [Dst] /0.00- 999.99 km Used calories [Cal]/0-9999.9kcal(calculated from velocity)
Power
Lithium battery CR2032x1
Weight (g)
26
Dimension (mm)
48x39x17
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 CC-VL110 35712993 -
Discontinued
[x]
Silver 1PC 1 CC-VL110 35713002 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Installation on road bike
5
From Japan
On 2014-05-16 19:38:36
I have not used it yet, but the price is cheaper than the home center or other net sales good! . Although it is not described in the product introduction and details, it is life waterproof. I think that it is absolutely better to appeal. If it is greedy, if it is Monotaro, why is it a little cheaper price? .
This review is about item#35712993.
Commuting by bicycle
5
From Japan
On 2014-04-20 18:19:47
I like it because it is easy to install and easy to see and handle, I think that it was still good if it is attached even with backlight and it is easy to see even at night.
This review is about item#35713002.
Road Cycling
3
From Japan
On 2013-07-17 14:52:01
It was wireless or wired (lol) It is not installed yet, but the balance looks good.
This review is about item#35712993.
Holiday cycling
4
From Japan
On 2013-06-07 07:29:22
It is relatively easy to make the screen easy to read
This review is about item#35713002.

Related Products