Buy more than* S$200* and get FREE SHIPPING

LED Headlight

4.45 (11)
...see all>
Product Options
ADD TO CART
Light Source Weight (g) Color Dimension (mm) Brightness (lumen) Light Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Weight (g) Color Dimension (mm) Brightness (lumen) Light Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One high-brightness white LED x (Including battery bracket) about 73 Piano Black 92 x 33 x 26 (body only) - -   1PC 1 HL-EL010 35713097 32.99 SGD
In stock
- - - - 10 LED *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL010 30153646 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Bicycle light
5
From Japan
On 2016-11-15 14:37:39
I purchased it because it was possible to use it with a single battery. It was enough brightness in a town ride. Even though I was cheaper than the cycle shop, I ordered it with Taro.
This review is about item#35713097.
Bicycle at nighttime use
3
From Japan
On 2016-10-30 07:43:48
I thought it was a bit brighter.
This review is about item#35713097.
Just a flashlight change
5
From Japan
On 2015-08-15 16:09:01
Regardless of battery exhaustion, always the same brightness. Even if it is an ordinary flashlight such as 100 hundreds even brightness is not stable even with a new battery, this is very bright. Very satisfied.
This review is about item#35713097.
For road bike
4
From Japan
On 2014-03-09 01:37:22
Caroi made bracket is solid and I like it. However, as for the recent LEDs, the light intensity is also up. Is it? Is it? - It is still brightness that also conforms to safety standards, and it is lightweight slim and functional replacement of batteries is easy, so it is satisfactory in terms of function. Blinking / unlit · All lights can be operated with one switch, so it's easy to handle, and you can grasp road conditions as much as 30 meters while spot-like narrow irradiation angle. (Note) There is no light intensity necessary for the banks and mountain roads at night, I think whether it is for commuting in downtown area.
This review is about item#35713097.
Nighttime light for kick scooter
5
From Japan
On 2013-11-18 20:39:10
Batteries last long. The brightness of the light is constant, and the reduction of the battery is not felt. It is still better if the price is a bit cheaper.
This review is about item#35713097.
Wear on bicycle
5
From Japan
On 2013-10-15 13:27:27
It is bright and very good. I am using it as a flashlight when not wearing it on a bicycle.
This review is about item#35713097.
When loading, cross-commuting, etc.
5
From Japan
On 2013-10-01 23:41:40
Lightweight and compact, driven by single AA, but unlike cheap ones around it, there is the necessary brightness. I threw it away without looking at the instructions, but after using it for a while I can swing slightly to the left and right against the mount. It is quite convenient to be able to adjust as needed from the handle shape etc. Unfortunately, it is incompatible with the handheld wireless controller and blinking, the cyclone starts to move. When it is turned on, the cyclone will not move. I think this is because it is a cheapest PC, but it's a pity that it is a good light.
This review is about item#35713097.
Used for bike rides
5
From Japan
On 2013-03-12 20:07:12
I am satisfied with the brightness as expected. And one thing that only AA batteries are good is going to be lighter.
This review is about item#35713097.
It is used as a position light, not as a road ride, MTB's headlamp riding day by day.
5
From Japan
On 2012-06-26 13:36:09
The main light is equipped with multiple 3W class LED lights because of lots of night driving, but because of visibility from the front, we switched the white LED light to blinking and regularly used it day and night. The visibility is good with this size and weight, and the circumference of the handle is clean. With this "HL - EL 450" like "Horizontal angle adjustment of 90 degrees each side", if you can attach as a sublight to a helmet, I want such mount.
This review is about item#35713097.
Kick scooter front light
5
From Japan
On 2012-02-18 21:53:26
Since the kick scooter can not be attached to the handle, it is fixed to the vertical bar, but if it is vertical it can not adjust the light up and down. (Slightly upward)
This review is about item#35713097.

Related Products