Buy more than* S$200* and get FREE SHIPPING

Safety Light, Entry Model, Rear

4.50 (14)
Operating Time (hours)
(Lighting) About 30, (blinking) About 200
Mounting Diameter (mm phi)
(Universal band) diameter about 16.0-40.0 / (BS-3N)diameter about 12.7-16.0
Batteries
AAA-size batteries x 2pcs (alkaline batteries recommended)
Light Source
Red LED x3
Weight (g)
66 (including bracket and batteries )
Dimension (mm)
65.0x42.0x38.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-LD170 R 35713307 14.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
For the rear wheel of the bicycle.
5
From Japan
On 2017-09-05 15:53:08
I replaced it with a reflection type one. When driving at night, if you turn on the red flashing action it will be visible from behind quite a sense of security.
This review is about item#35713307.
Used for commuting bicycle
4
From Japan
On 2017-09-03 09:33:50
It is a reasonable structure because it is cheap, but it is firmly waterproofed with yellow rubber. Two fixed brackets are also included for seat posts and seat stays, so batteries are also attached, so you can use them as soon as you buy them.
This review is about item#35713307.
Used at bicycle commuting.
5
From Japan
On 2017-02-04 20:55:04
It is a backlight indispensable for night driving. It is very conspicuous and safe from a distance.
This review is about item#35713307.
Commuting
5
From Japan
On 2016-05-14 09:04:48
The ease of installation, the degree of light emission of LED, etc. are good.
This review is about item#35713307.
Mountain biking in use
5
From Japan
On 2015-12-20 17:50:03
Although there is no problem with the brightness · function, the mounting stay has a feeling of poorness, so far, we are paying attention to handling
This review is about item#35713307.
For improving safety during night driving and tunnel running.
5
From Japan
On 2015-12-02 16:21:43
I think that it is bright product, waterproof good, COSPA is also good. Batteries can be replaced easily with a single coin. I use it on seat post for sports bike and seat stay for city cycle.
On the road bike tail lamp
5
From Japan
On 2015-04-18 21:14:15
Although other people are saying, it is tough to put in and out batteries However, if it is not about this, it will go out or cause poor contact and turn off. If you can not step by step with other manufacturer's products, you may have scattered batteries. I think that this one can be used with peace of mind. It is inexpensive as CATEYE, but it is enough performance. Unlike elsewhere, it turns on with the power button> turn off> flashing> turning off> lighting (continuing, turning off comes in between.This is unexpectedly convenient, but it is inexpensive model reason, there is a little thickness and size and there is saddle back There are times when it gets up a bit with vibration.I think that it will be okay because it never got out yet but it may be better to mind a bit when installing it on a saddlebag or the like.
This review is about item#35713307.
To the bicycle
3
From Japan
On 2014-05-06 18:03:29
Purchase for commuting bicycle early in the morning to ensure safety at night. Because it blinks, it seems to be able to appeal to the car coming from behind.
This review is about item#35713307.
Attach to a bicycle
5
From Japan
On 2014-02-23 16:52:37
I already have one. I liked it, so I bought another one. Because it is small, it does not interfere with driving and does not damage the design of the bicycle. The light is bright and noticeable. Waterproofness is also good.
This review is about item#35713307.
Private car (bicycle) for night driving
4
From Japan
On 2014-02-16 21:16:12
I attached it to the saddle post, but I am struggling to press the lighting switch because I have lowered my saddle.
This review is about item#35713307.

Related Products