Buy more than* S$200* and get FREE SHIPPING

  • Category

Safety Light, Entry Model, Front

4.00 (1)
Operating Time (hours)
(Flashing) (lit) about 30, about 200
Mounting Diameter (mm phi)
About 16.0 to 40.0 (Universal band) diameter
Batteries
Two AAA type batteries x (alkaline batteries recommended)
Light Source
Orange LED x 3
Weight (g)
(Including bracket and batteries) 66
Color
Red
Dimension (mm)
65.0x42.0x38.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-LD170 F 35713316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On the steering wheel of Mammaari
4
From Japan
On 2014-08-19 19:58:16
When this light is attached to the front and rear of the bicycle (afterwards red light) to make it blinking mode, the car avoids a big deal. I am scared of scary things. Although Cat Eye is cheaper than other companies, it lasts for many years with leaving it on the bicycle. Even though summer sunshine, temperature difference between summer and winter, typhoon storm etc should be tough. However, a strong enemy who does not enemy with cat eye, a bicycle parking lot for the station (laugh). In recent years, two destroyers, one theft. Because the lens protrudes to improve visibility, it seems easy to hit. Still it is appreciated because it can be bought at around 1,000 yen.
This review is about item#35713316.

Category

  • Category

Related Products