Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Light, Entry Model

4.00 (5)
Operating Time (hours)
(Flashing) about 200
Batteries
AA batteries x 2 lines
Light Source
LED3 unit red color and high brightness
Weight (g)
(Including bracket and batteries) 51
Dimension (mm)
80.4x38.0x59.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-AU200 35713334 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Bicycle fitting
4
From Japan
On 2015-05-27 11:34:08
I gave it to Mamachari. It was somewhat more frustrating than I expected, such as mounting hardware. As of now, it is automatic lit so it is functionally OK.
This review is about item#35713334.
For night safety cycling safety.
3
From Japan
On 2014-10-14 10:22:04
We used the equipment for solar power generation charging in the past for the school bicycle school bicycle for nighttime use, but in the past, for breakdown due to bicycle vibration and leakage caused by rainwater, new goods I saw a strange eyes with repeated purchase. Looking at the bicycle wearing this item, I decided to purchase I am using it as a hope that no troubles like conventional products will occur.
This review is about item#35713334.
Used for city cycle
4
From Japan
On 2014-08-14 22:59:42
I bought the same item the previous time but it was crushed. Solar products are dark so it is safe for our products to be brighter. I am attaching this product to all three.
This review is about item#35713334.
Tail light installation
5
From Japan
On 2013-05-21 23:04:16
I currently use 3 months (2 units) but for now it does not matter. The place called 2 AA batteries is also attractive. Is it a disadvantage that it is a little big?
This review is about item#35713334.
Attach to bicycle for school attendance
4
From Japan
On 2012-04-11 18:42:24
Brightness is sufficient. I feel brighter than the solar type fender mounting type. I am concerned about water intrusion from the battery cover. I am worried that the battery cover will be out of vibration. I am glad that you have attached a stay so you can hang from the bicycle carrier. With standard installation, it is easy to be destroyed by mischief, and it is easy to break even when it falls.
This review is about item#35713334.

Related Products