Buy more than* S$200* and get FREE SHIPPING

Safety Light, Solar Charging Model

4.50 (14)
Operating Time (hours)
(Blinking) About 8
Mounting Diameter (mm phi)
(Band) diameter about 12.7-16.0 (BS-3N)
Batteries
Nickel metal hydride button cell (GP40BVH)
Light Source
Red LED x1
Weight (g)
45 (Including parts and charging)
Dimension (mm)
50.7x47.1x57.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-SLR200 35713343 28.68 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
It attached to the bicycle for commuting.
5
From Japan
On 2016-12-17 21:19:33
It has attached to the bicycle you are using to commute every day. It built-in battery has more than three years, when the dark, such as winter, I think a very good well conspicuous.
This review is about item#35713343.
Development of bicycle
4
From Japan
On 2016-11-28 22:05:52
... Comes of attachment using the other product attachment so good ... function wanted to put in ... absolutely seat post which is superior not Tsute be thin and because of the thin seat stays private
This review is about item#35713343.
Granny's bike
3
From Japan
On 2016-11-10 16:45:04
Not yet merit can be confirmed. Although there may not have seen from the back, I wonder if there is not enough sunlight to charge? Since higher than Maguboi was replaced together we want you to performance demonstrated!
This review is about item#35713343.
At night running
5
From Japan
On 2016-10-28 19:44:37
Observe the time in children from the early darken this something that'll safely active.
This review is about item#35713343.
bicycle
5
From Japan
On 2015-12-28 19:21:25
Maintenance takes the hassle of battery replacement free place is Good!
This review is about item#35713343.
Reflective plate of the bicycle
4
From Japan
On 2015-12-24 19:55:05
I good. Visibility of the son of a bicycle to go home after dark was quite up
This review is about item#35713343.
Conventional reflector replacement
5
From Japan
On 2015-02-01 22:39:09
When installing, the installation size was different according to the bicycle, it was decided to attach to the band which was attached conventionally. (Because the pipe is large, it was not attached with the attached one.) Mountable type for children I want you to choose several sizes.
This review is about item#35713343.
For bicycle rear
3
From Japan
On 2015-01-14 18:45:55
Disposable battery type tail lamp such as LR44 【with 100 yen battery included】 is cheap and used for a long time It takes time and effort Practical Various angles Looking at the angle Rechargeable merit is low Price is too high
This review is about item#35713343.
For commuting bicycle
5
From Japan
On 2014-04-29 22:05:46
I was using the model without solar charge of Cat Eye, but because it was broken due to battery leakage I replaced it for this model. Installation is very easy with a single screwdriver. Although it is placed in a covered bicycle parking lot, it can be used for about a month, so it seems that charging by a solar panel is in order (although it is a blink of one LED, it consumes only a small amount of power) It is one LED, but in a dark place Then it stands out enough. I think that safety is high because the large reflector will shine if the car light hits it.
This review is about item#35713343.
On a bicycle
5
From Japan
On 2014-04-17 15:40:22
It can be installed with a single screwdriver, very good
This review is about item#35713343.

Related Products