Buy more than* S$200* and get FREE SHIPPING

Safety Light, Solar Charging Model

4.35 (37)
Operating Time (hours)
(Blinking) About 8
Batteries
Nickel metal hydride button cell (GP40BVH)
Light Source
Red LED x1
Weight (g)
42 (Including parts and charging)
Dimension (mm)
50.6x45.8x57.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-SLR100 35713352 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 6
3 star 0
2 star 2
1 star 3
Review Rating: 4.35
37 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-03-11 21:14:56
Because it was damaged, I bought it. I could exchange with the same product.
This review is about item#35713352.
For repair at breakage
5
From Japan
On 2017-01-08 18:22:54
Ease of use with standard items is good. Is it a little worried about how long the replacement life of NiMH batteries is?
This review is about item#35713352.
Bicycle maintenance
4
From Japan
On 2017-01-06 08:18:04
It is repeat because it used to be durable before I thought it was higher.
This review is about item#35713352.
Bicycle tail lamp exchange
2
From Japan
On 2016-12-21 11:11:24
It seems that you can not charge it if the sunny day is not good enough. It usually seems to be insufficient for recharging at a bicycle storage place where it is not necessary to turn on electricity if it is daytime. You can charge it if you drive on the road that day and day.
This review is about item#35713352.
When riding a bicycle
4
From Japan
On 2016-10-21 20:14:04
Although the thing which I bought before seems to be a poor contact of the battery, it does not turn on and it is purchased. It seems to be OK for now but the neck is hard to replace the battery and it is not likely to be easily replaced. Since the operation itself is no problem, it may have been a loss in the last time?
This review is about item#35713352.
For children's bicycle school
5
From Japan
On 2016-06-07 21:01:12
Products are satisfied with excellent safety guarantee. On the other hand, I would like to describe the item description so that the difference between TL - SRT 400 (seat stay installation) and this product (mud guard installation) can be understood at a glance. Pictures are similar, there are many explanations and it is difficult to understand the difference between the two.
This review is about item#35713352.
Children's bicycle
5
From Japan
On 2016-05-04 01:05:54
Shining shining, good visibility. Accident prevention.
This review is about item#35713352.
For commuting bicycle
5
From Japan
On 2016-05-01 17:55:29
It stands out.
This review is about item#35713352.
For myself
2
From Japan
On 2016-04-17 17:25:54
The contact point of the rechargeable battery shifted and it got stuck, so it was repaired.
This review is about item#35713352.
For bike commuting
5
From Japan
On 2015-12-27 12:21:38
It blinks in response to vibration, so I like the fact that you do not need to switch on / off every time.
This review is about item#35713352.

Related Products