Buy more than* S$200* and get FREE SHIPPING

Safety Light

5.00 (1)
Caution
Life of the electric battery which is installed beforehand might be shorter than you expect.Specification and appearance are times when it modifies without notice for improving.
Batteries
CR2032x2
Light Source
LEDx1
Dimension (mm)
50.3x34.0x25.8
...see all>
Product Options
ADD TO CART
Operating Time (hours) Mounting Diameter (mm phi) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Time (hours) Mounting Diameter (mm phi) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Lit) About 30, (flashing) About 50 (Band) diameter About 22.0 to 35.0 (Including battery) 23 White 1PC 1 SL-LD110-FW 35713422 -
Discontinued
[x]
(Lit) About 30, (flashing) About 50 (Band) diameter About 22.0 to 35.0 (Including battery) 23 Red 1PC 1 SL-LD110-RR 35713456 -
Discontinued
[x]
(Flashing) (lit) about 30, about 50 About 22.0 to 35.0 (band) diameter 23(include battery) Green 1PC 1 SL-LD110-FG 35713447 -
Discontinued
[x]
(Flashing) (lit) about 30, about 50 About 22.0 to 35.0 (band) diameter 23(include battery) Blue 1PC 1 SL-LD110-FB 35713431 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I move
5
From Japan
On 2015-09-10 15:07:36
It was cheap among the same items on the net
This review is about item#35713456.

Related Products