Buy more than* S$200* and get FREE SHIPPING

Air Pump

4.14 (7)
Maximum Pressure (kPa)
700
Weight (g)
566
Height (mm)
590
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 BFP-PSAR1 35713535 31.99 SGD
In stock
Black 1PC 1 BFP-PSAB1 35713526 28.99 SGD
In stock
Yellow 1PC 1 BFP-PSAY1 35713517 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
light
5
From Japan
On 2016-08-11 19:04:20
Easy to use and powerful Design is also nice
This review is about item#35713535.
Bicycle inflation
5
From Japan
On 2016-06-16 20:33:57
I think that this price is good with Pana products of peace of mind. I need it enough. Although it is a personal opinion, since it is easy to fall down, it uses bolts to secure the plate, so I'm happy to leave a hole for that purpose.
This review is about item#35713535.
French British bicycle inflator
5
From Japan
On 2015-10-12 19:26:49
Purchased for Buddha-style bicycle entry. It is very convenient to use it for British-American style and ball. I was curious that it was light and the price was cheap, but the usability is very good.
This review is about item#35713526.
Pneumatic for motorcycles and bicycles
4
From Japan
On 2013-10-17 18:37:50
It is light and easy to use.
This review is about item#35713526.
For bicycle air purge
5
From Japan
On 2013-10-17 10:50:38
As pumping is lighter as it says, it is fun. Since it is an all plastic product with a corresponding external appearance, worry about rain breeze and deterioration caused by sunshine when stored outside. Is it safe to store indoors as well? Since it is simultaneous purchase with WINTEC (Wintech) valve set (order code 37600945), if the performance of insect rubber really lasts ten times longer chances of active success is less? Nevertheless, there are four bicycles in our house, so it is a necessity item. I also introduce it on the blog. If you do not mind, please! URL = http: //esperio.blog.bbiq.jp/km/2013/10/monotaro.html
This review is about item#35713526.
Mainly put air into MTB
1
From Japan
On 2012-12-14 17:06:14
The mouthpiece is very cramped. The lock lever is also very hard, especially when releasing the lock lever and pulling it out of the rice valve, it is cramped and can not come off as it seems to be broken. I thought it was bad but I had it exchanged, but it was the same. Regarding the mouthpiece, it is a completely different thing from a pump with a gauge purchased several years ago.
This review is about item#35713526.
Bicycle inflation
4
From Japan
On 2011-09-15 13:48:48
As my bicycle was made in Mamachari and Europe, I wanted valves to be used in English and Buddhist ceremonies, so I bought them. It is light and convenient to carry and is useful.
This review is about item#35713535.

Related Products