Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Compact Air Pump

4.50 (2)
Maximum Pressure (kPa)
700
Weight (g)
460
Overall Length (mm)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BFP-ANAS1 35713605 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Put air
5
From Japan
On 2015-08-24 15:06:42
Easy to use prices affordable
This review is about item#35713605.
Bicycle inflation
4
From Japan
On 2013-09-19 13:24:19
It is good that it is compact and lightly used. However, because the rubber tube that sends air is short, connecting to the bicycle air nozzle is somewhat difficult.
This review is about item#35713605.

Related Products