Buy more than* S$200* and get FREE SHIPPING

Mini Floor Pump

3.78 (9)
Using Air Pressure (kPa)
(Maximum) 700 - 800 kPa
Air Pressure
100PSI to 116PSI
Hose Length (mm)
250
Overall Length (mm)
340
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BFP-AMAS1 35713614 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Mobile with a motorcycle
4
From Japan
On 2017-10-12 20:49:33
I think that it is a lightweight and well-balanced product as a mobile air blanket essential for mountain road tooling. Even if put in a backpack, the weight will not be bothersome.
This review is about item#35713614.
Mamma Chary's air replenishment
5
From Japan
On 2017-04-18 20:38:14
I bought it for bicycle refueling going from the station to my work place. I could not get on a train with a big pump and I was looking for something good by a small pump that enters my bag. It was easier to use than I thought, and I was able to replenish air easily. Just like sports cars it may be painful to replenish high pressure.
This review is about item#35713614.
Maintenance of machine
2
From Japan
On 2016-12-05 20:15:28
It is used to check the operation value of the pressure switch. This time, since the check valve of the same pump that I used to date was broken, I replaced it, but the mouth part of the air inlet was changed and it could not be used. Since it is not genuine use, so to speak ...
This review is about item#35713614.
Bicycle bike etc.
3
From Japan
On 2016-11-11 15:48:57
I bought it with emphasis on portability.
This review is about item#35713614.
Motorcycle, bicycle (English) for portable use
4
From Japan
On 2016-10-18 23:50:04
It is painful to use it for ordinary airing with this one. I use it for portable use. After all it was hard to hold the handle but it used to have broken quickly, but this is likely to be reliable.
This review is about item#35713614.
When bicycle, motorcycle touring, air inflatable camp air mat
4
From Japan
On 2016-06-28 00:09:32
I'm very satisfied except the handles are hard to hold!
This review is about item#35713614.
Refueling on road bikes, MTB offices
5
From Japan
On 2014-09-19 22:48:19
There is a foot step, you can press it to a hard road surface etc., it can be put in up to a considerably high pressure (but it is a lot of difficulties). With conversion valve to Buddha style, it can correspond to many tubes. When you want to minimize the load, make carbonic acid gas cylinder + auxiliary tube. In your own way of use, the size is fine. Rather pumping is too hard if it is smaller. Be careful as hands are easy to hold hands with the main body during work. I have a bracket that can mount the pump body on the motorbike, but the hook part that holds the rubber fixing the main body is too fine, it will get caught on some time signature and it breaks. Even if there is no rubber, you can hold the body, but you can not feel relieved mind.
This review is about item#35713614.
Portable air purifier
4
From Japan
On 2014-06-02 14:16:14
Functional enough. Surprisingly it is big. The hose stop hole (when stored) is somewhat loose, and when it is running on the top tube, there is something that is catapulted.
This review is about item#35713614.
Bicycle, portable for motorcycles
3
From Japan
On 2013-05-29 19:33:00
I bought it for mobile of the bike and it was easy to use so I bought the second one for the bicycle, but I could not use it for the Michelin bicycle tube I'm using. The protrusion (pin?) At the center of the French valve attachment attached to the pump was short and the valve could not be pushed out and the valve did not open. It is not certain whether the valve is bad or the making of the attachment is bad.
This review is about item#35713614.

Related Products