Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g/pc) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18inchx15mm *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 PL1815 35713702 8.99 SGD
Shipped after 2018-06-26
- 20inch(406)x18mm *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 PL2018HE 30376587 8.99 SGD
Shipped after 2018-06-26
- W/O 650A/650Bx15mm *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 PL650AB15 30377436 13.99 SGD
Shipped after 2018-06-26
23 700Cx15mm   1Pack(2PC) 1 PL700-15 35713641 8.99 SGD
Shipped after 2018-06-25
29 700Cx18mm   1Pack(2PC) 1 PL700-18 35713657 8.99 SGD
Shipped after 2018-06-25
22 26inchx15mm   1Pack(2PC) 1 PL2615 35713666 8.99 SGD
Shipped after 2018-06-25
28 26 inches x 18 mm   1Pack(2PC) 1 PL2618 35713675 8.99 SGD
Shipped after 2018-06-25
15 20inch(406)x15mm   1Pack(2PC) 1 PL2015HE 35713684 8.99 SGD
Shipped after 2018-06-25
17 20inch(451)x15mm   1Pack(2PC) 1 PL2015WO 35713693 8.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 25
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 4.48
33 Customer Reviews
The reviews are automatic translation.
Exchange at tire change again
5
From Japan
On 2018-05-28 16:30:56
I am using it securely with made in Japan. Although it is exchanged on a regular basis, there are no particular problems up to now.
This review is about item#35713641.
Tire exchange
5
From Japan
On 2018-04-27 22:05:54
Repeat purchase. I purchased two by mistake (laugh) Durable and long lasting. It is a reliable product.
This review is about item#35713675.
When assembling the tire
5
From Japan
On 2018-04-07 19:32:10
I tried exchanging it with the same product 10 years ago, but I think that the old one is still likely to be used, so I think that the durability is quite high.
This review is about item#35713675.
On WO Wheel
5
From Japan
On 2018-02-26 14:04:11
Recently the width of the rim is getting wider, so I am a little worried unless it is 18 mm. Pana's polite tape has been in use since 20 years (including orange objects), but never has cracked. The material is so soft that it is easy to remove, but bite into the nipple hole is also okay (even at 10 atm for loading). Third-party items have been split vertically several times, since this product only.
This review is about item#35713675.
Bicycle repair
5
From Japan
On 2017-11-19 16:24:33
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#35713641.
Bicycle maintenance
5
From Japan
On 2017-09-07 13:20:11
It was light and easy to wear to the rim. It's thin so I have to worry about the strength for a while.
This review is about item#35713657.
Bicycle maintenance
5
From Japan
On 2017-07-12 16:13:41
I will exchange it after costumes for over 2 years. It is better to replace it early as it will weaken the part hitting the spoke hole due to material deterioration and cause puncture of the tube. For road bikes it is necessary to replace within 2 to 3 years.
This review is about item#35713641.
Used as a repair part
5
From Japan
On 2017-07-04 22:56:16
Because I had not exchanged for 2 years, I exchanged tires with aircraft. The thing that was exchanged was considerably deformed, so it was good to replace before trouble such as punk happened.
This review is about item#35713675.
When rim is installed
2
From Japan
On 2017-06-06 16:58:13
Since it is a little hard, it is easier to wear it because the narrower it is, so may I have a narrow rim?
This review is about item#35713684.
Used when exchanging bicycle tires
5
From Japan
On 2016-12-23 18:18:45
It is easy to fit on the rim, it seems to protect the tube from the nipple. I am using it for a while, but now I am satisfied with no puncture by nipple. I will use it next time.
This review is about item#35713657.

Related Products