Buy more than* S$200* and get FREE SHIPPING

Tire Gauges

5.00 (6)
Valve
Buddhist ceremony for
Measuring Range (kPa)
Up to 1100
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
1PC 1 BTG-F 35713754 34.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2016-06-06 20:52:03
It is a staple product professional racer they know and love from ancient times. But there is also a digital thing that it recently, I prefer the analog gauge worry of battery exhaustion can be used without. I lost my things that have been used for more than 20 years, I bought the same thing. Therefore! Discover the old tire gauge after the purchase. Also unchanged is the goodness of accuracy than a new one. You can use with confidence. I have been using the air gauge with a floor pump, From putting the air in a slightly larger amount of floor pump, This gauge has to be adjusted to severe. Is also good to not get in the way even if put in a tool box is smaller.
This review is about item#35713754.
To road bike
5
From Japan
On 2016-04-01 16:15:39
Simple and compact. Easy-to-use.
This review is about item#35713754.
Air pressure management of road bike
5
From Japan
On 2014-10-14 13:15:35
I think those of analog is a good goods easy to use there is a sense of security.
This review is about item#35713754.
Air pressure check of mountain bike
5
From Japan
On 2014-07-27 22:07:08
Analog goes easy-to-use and simple, there is a sense of security to have. Also going to air pressure was also put in many, Come to promote, considerably reduces the need was found.
This review is about item#35713754.
Tire pressure check
5
From Japan
On 2013-09-16 14:49:05
Air leakage without any of the time of measurement, is easy to be the operation of the pressure adjustment button can be used comfortably. It is a commodity that was good to buy.
This review is about item#35713754.
In cycling air pressure adjustment of the previous day's road bike
5
From Japan
On 2013-05-14 14:20:40
It is easy to handle accurate. Be liked than digital display!
This review is about item#35713754.

Related Products