Buy more than* S$200* and get FREE SHIPPING

Digital Tire Gauge

4.78 (9)
Caution
It cannot be used for bikes and car It is not possible to do the measurement of more than 1235kPa. In the case of a French valve, please measure by mounting the rim nut always. You can not measure (plain type) French valve with no threading.
Valve
Adaptable to both French type and American type
Measurement Error
+/-2%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BTG-PDDL1 35713772 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Tire pressure
4
From Japan
On 2017-08-06 21:34:25
I am relieved to see the digital display. Easy to hold If the price is a little cheaper it will sell more.
This review is about item#35713772.
Used for road bikes
4
From Japan
On 2016-06-07 18:16:10
It is cool.
This review is about item#35713772.
MTB tire pressure adjustment
5
From Japan
On 2016-04-29 20:56:53
I usually go to run, because it is a riding way to say that I go down at a stretch as I climb the gravel roads over 6 km or more of the mountain at an altitude of about 700 m, because the air pressure is different at climb and down, I bought it for adjustment . As compared with Asahi's air gauge before use, there is almost no error and the accuracy seems to be very high. Moreover, it is excellent in that it can switch to either peak hold or convenient adjustment mode, which is convenient for checking pressure only. Although other people also mentioned, it is possible to check the air pressure of motorcycles and passenger cars, but for security reasons it is better to use non-bicycle by self responsibility for security reasons.
Air check of car · motorcycle · bicycle
5
From Japan
On 2015-10-16 21:03:16
French bulbs and rice valves doubled as well, it is easy to use the neck descending mechanism is the best. It is also Good to be able to change the marking pressure.
This review is about item#35713772.
To the tire pressure
5
From Japan
On 2014-10-01 00:17:59
You can use bikes and bicycles
This review is about item#35713772.
For tire pressure measurement
5
From Japan
On 2014-09-19 23:16:58
The outer blue part is rubber slip stop, the black part is made of plastic. It is a good shape to fit snugly into the palm of your hand, but it seems that it is easier to hold the valve insertion port slightly oblique to the main body, but the display is easy to see. It is convenient something because it is with light. The backlight of the display is also attached. Because the main body is large, I feel that I want the LCD screen to be larger a little more. The American style Buddha expression can be switched just by rotating the head, and it can be used without worrying about loss as in the method of attaching another part. It is in a position where it is easy to push the air pressure adjustment (decompression) button. The auto-off function is a feeling that it turns off immediately when it is doing a valve cap of the wheel after the measurement and removing the cap of the next wheel .... In addition, in the explanation of Monotaro san ※ You can not use it for bike · car. Although it is, there is no problem with ordinary passenger cars and motorcycles, too (It is a digital display type pneumatic pressure measuring instrument for both bicycle tire dedicated Bicycle tire and rice valves dedicated to the manual. Please do not use for other purposes It means "Please do not use for pneumatic pressure measurement" ...).
This review is about item#35713772.
Tire air management
5
From Japan
On 2014-09-01 19:06:39
Although it was said that it was MTB until now, although I did not have to frequently manage air, in order to purchase a road bike, since the air volume of the tire is small, it is necessary to frequently perform air management, so it is going to purchase It was. I think that operation is also very easy and easy to use even for first-time users.
This review is about item#35713772.
Tire pressure measurement
5
From Japan
On 2013-06-25 15:51:36
Since the head rotates, even if it is rice type or Buddhist style, it can make the same direction to hold down on the valve, air leakage during measurement hardly occurs. When adjusting air pressure and measuring, change the mode and do it. It is not mechanical. Reading a mechanical display with a small scale is very easy. You can attach a backlight and you can read the display even if it is dark. You can select from 4 types of display units and change them even during measurement. I think that the display may be even bigger.
This review is about item#35713772.
It is easy to adjust the air pressure
5
From Japan
On 2011-12-08 14:00:32
It puts the air pressure in the tire high and puts it out while watching the display of the gauge, so it is easy to adjust the air pressure. If you turn the head you can switch between the United States and France, mini lights are attached and it is convenient.
This review is about item#35713772.

Related Products