Buy more than* S$200* and get FREE SHIPPING

Starter Switch

4.50 (2)
Installation Method
Screws (phi15)
Rated Current (A)
8(5sec.MAX/DC12V)/4(5sec.MAX/DC24V)
Rated Voltage (V)
DC12/DC24
Switch
OFF-ON (automatic return)
...see all>
Product Options
ADD TO CART
Mounting Plate Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Plate Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Bis-type 2P 1PC 1 ST401 35714804 -
Discontinued
[x]
1 Screw type 2P 1PC 1 ST403 35714813 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To start the old car engine
4
From Japan
On 2017-10-29 11:21:40
It's easy to install, easy to start with light touch feeling
This review is about item#35714813.
Repair of heavy equipment etc. (substitute for double speed switch)
5
From Japan
On 2017-04-06 23:08:05
Genuine parts are expensive, but they are very cheap. 8 A / 12 V capacity is also ten statements.
This review is about item#35714813.

Related Products