Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Switch Type Current Capacity Attachment Specification Weight (g) Installation Method Available Power Rated Power Consumption (W) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Switch Type Current Capacity Attachment Specification Weight (g) Installation Method Available Power Rated Power Consumption (W) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12/DC24 ON-OFF-ON (automatic return) Screw-type 2-pole 6P DC12V 15A 180WDC24V 7.5A 180W Screwed phi12 [Switching Circuit] ON-OFF-ON 40 Screws (phi12) DC12 15A,DC24 7.5A 180 15(DC12V)/7.5(DC24V) 1PC 1 TS2000402 87445592 26.99 SGD
In stock
DC12/DC24 OFF-ON Screw type 2P - - - - Screws (phi 12) DC12, 20A, DC24, 10A 240 20(DC12V)/10(DC24V) 1PC 1 TS40 35714883 -
Discontinued
[x]
- - 2-pole, double-throw plugin 6P DC12V 15A 180WDC24V 7.5A 180W Screwed phi12 [Switching Circuit] ON-OFF-ON 35 - - - - 1PC 1 TS54A 87445635 -
Discontinued
[x]
- - 2-pole, double-throw plugin 4P DC12V 15A 180WDC24V 7.5A 180W Screwed phi12 [Switching Circuit] OFF-ON 35 - - - - 1PC 1 TS53A 87445626 18.99 SGD
Shipped after 2018-01-22
- - Plugin 3P single-pole double-throw DC12V 15A 180WDC24V 7.5A 180W Screwed phi12 [Switching circuit] ON-ON 30 - - - - 1PC 1 TS52A 87445617 -
Discontinued
[x]
DC12/DC24/AC125 ON-ON Plugin 2-pole 6P - - - - Screws (phi 12) DC12, 15A, DC24, 7.5A, AC125, 10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS55A 35714987 -
Discontinued
[x]
DC12/DC24 ON-ON Bis-type 3P - - - 20 Screws (phi12) DC12 10A, DC24 5A 120 10(DC12V)/5(DC24V) 1PC 1 TS15 35714865 4.99 SGD
In stock
DC12/DC24 OFF-ON Bis-type 2P - - - - Screws (phi12) DC12 ? 15A, DC24 ? 7.5A 180 15(DC12V)/7.5(DC24V) 1PC 1 TS16 35714874 -
Discontinued
[x]
- - Plugin 3P single-pole double-throw DC12V 15A 180W DC24V 7.5A 180W Screwed phi 12 Switching Circuit ON-OFF-ON 30 - - - - 1PC 1 TS51A 87445601 -
Discontinued
[x]
DC12/DC24 OFF-ON Solder type 2 P (with inscription) - - - - Screw stop (phi 12) DC12/5A, DC24/3A 60(DC12V)/70(DC24V) 5(DC12V)/3(DC24V) 1PC 1 TS10A 35714822 4.99 SGD
In stock
DC12/DC24 OFF-ON Screw type 2 P - - - - Screw stop (phi12) DC12/10A, DC24/5A 120 10(DC12V)/5(DC24V) 1PC 1 TS11 35714831 4.99 SGD
In stock
DC12/DC24 OFF-ON Plug type 2 P - - - - Screw stop (phi 12) DC12/10A, DC24/5A 120 10(DC12V)/5(DC24V) 1PC 1 TS12 35714847 -
Discontinued
[x]
DC12/DC24 ON-OFF-ON Screw type 3P - - - - Screw stop (phi12) DC12/10A, DC24/5A 120 10(DC12V)/5(DC24V) 1PC 1 TS14 35714856 5.99 SGD
In stock
DC12/DC24 ON-OFF-ON (automatic return) Screw type 3P - - - - Screw stop (phi12) DC12/20A, DC24/10A 240 20(DC12V)/10(DC24V) 1PC 1 TS44 35714901 -
Discontinued
[x]
DC12/DC24/AC125 OFF-ON Screw type 1pole 2P - - - - Screw stop (phi12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS50 35714917 12.99 SGD
In stock
DC12/DC24/AC125 OFF-ON Plug-in type 2 P - - - - Screw stop (phi12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS50A 35714926 -
Discontinued
[x]
DC12/DC24/AC125 ON-OFF-ON Screw type 1pole 3P - - - - Screw stop (phi12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS51 35714935 13.99 SGD
In stock
DC12/DC24/AC125 ON-ON Screw type 1pole 3P - - - - Screw stop (phi12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS52 35714944 13.99 SGD
In stock
DC12/DC24/AC125 OFF-ON SCREW TYPE 2 POLES 4 P - - - - Screw stop (phi 12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS53 35714953 19.99 SGD
In stock
DC12/DC24/AC125 ON-OFF-ON Screw type 2pole 6P - - - - Screw stop (phi12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS54 35714962 20.99 SGD
In stock
DC12/DC24/AC125 ON-ON Screw type 2pole 6P - - - - Screw stop (phi12) DC12/15A, DC24/7.5A, AC125/10A 180 15(DC12V)/7.5(DC24V)/10(AC125V) 1PC 1 TS55 35714971 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
For solar system wiring
3
From Japan
On 2017-09-05 20:07:06
Solar system has a mechanism that dislikes simultaneous charging etc, so it is helpful to easily obtain switches that can be detached with one touch.
This review is about item#35714917.
It is for replacement of Harley's fog switch
4
From Japan
On 2017-03-05 14:03:50
The switch itself does not complain and the size is perfect. If it is big, you can not use big ones because it hits nacelle (original size is very small). But, is the screw pitch 0.75? Usually Ф 12 is 1.0 so we can not find a waterproof cap. For the time being, as it is good, we have 1.0, but there is nothing with the notation of screw pitch, there is both switch and cap, it is unkind.
This review is about item#35714822.
Up and down switch of straw collection
5
From Japan
On 2016-10-14 22:38:06
Since the up and down switch of the straw collection was broken, this was substituted, but there was no problem
This review is about item#87445592.
Automotive switch
2
From Japan
On 2016-09-12 16:35:37
I bought it with a name plate for ON / OFF color discrimination toggle switch of a monotary but the width of the claw did not match. I would like you to know the dimensions where the discrimination version is included in the dimension drawing.
This review is about item#35714831.
Stock
5
From Japan
On 2016-03-03 23:33:08
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#35714831.
Car maintenance
3
From Japan
On 2015-12-14 02:16:36
No problem.
This review is about item#35714847.
As an up / down switch
3
From Japan
On 2014-06-23 18:46:31
Since it is used as upper and lower switch, it is hopeful for automatic return, but it is quite absurd. Cost performance is not good with monotera
This review is about item#87445635.
Mechanical switch
5
From Japan
On 2014-06-23 08:24:32
Cheap enough
This review is about item#35714831.
Mixer car pump and working light switch
4
From Japan
On 2012-05-04 12:56:45
It can be used normally. Although the plug-in type was good, since there is too much difference in price with the screw type, I made it to the bis type.
This review is about item#35714917.
As a switch of the grinder!
5
From Japan
On 2011-11-20 22:23:46
Ease of use and price are both too good. I ordered it again.
This review is about item#35714917.

Related Products