Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Installation Method Rated Power Consumption (W) Rated Current (A) Rated Voltage (V) Switch Type Weight (g) Color Current Capacity Attachment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Rated Power Consumption (W) Rated Current (A) Rated Voltage (V) Switch Type Weight (g) Color Current Capacity Attachment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screws (phi12) 240 20(DC12V)/10(DC24V) DC12/DC24 ON-OFF-ON Bis-type 3P 40 Black - - 1PC 1 TS47B 35715066 -
Discontinued
[x]
Screws (phi12) 240 20(DC12V)/10(DC24V) DC12/DC24 OFF-ON Bis-type 2P 35 Silver - - 1PC 1 TS46A 35715032 18.99 SGD
Shipped after 2018-05-01
Screws (phi12) 240 20(DC12V)/10(DC24V) DC12/DC24 ON-OFF-ON Bis-type 3P 40 Silver - - 1PC 1 TS47A 35715057 19.99 SGD
Shipped after 2018-05-01
- - - - - Screw-type 3P single-pole double-throw 45 Black DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS49BM 87445775 -
Discontinued
[x]
- - - - - Screw-type 3P single-pole double-throw 45 Black DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS47BM 87445714 -
Discontinued
[x]
- - - - - Screw-type 3P single-pole double-throw 50 Black DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS47BL 87445705 -
Discontinued
[x]
- - - - - Screw-type 3P single-pole double-throw 50 Black DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS49BL 87445766 -
Discontinued
[x]
- - - - - Screw-type 2P single-pole, single-throw 45 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS46AL 87445644 -
Discontinued
[x]
- - - - - Screw-type 3P single-pole double-throw 45 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS49AM 87445741 20.99 SGD
Shipped after 2018-05-08
- - - - - Screw-type 3P single-pole double-throw 50 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS49AL 87445732 -
Discontinued
[x]
- - - - - Screw-type 2P single-pole, single-throw 40 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS46AM 87445653 22.99 SGD
Shipped after 2018-05-08
- - - - - Screw-type 3P single-pole double-throw 40 Black DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS49B 87445757 -
Discontinued
[x]
- - - - - Screw-type 3P single-pole double-throw 40 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS49A 87445723 19.99 SGD
Shipped after 2018-05-01
- - - - - Screw-type 3P single-pole double-throw 50 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS47AL 87445687 -
Discontinued
[x]
- - - - - Screw-type 3P single-pole double-throw 45 Silver DC12V 20A 240WDC24V 10A 240W Screwed phi12 1PC 1 TS47AM 87445696 24.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Add automotive light switch
5
From Japan
On 2017-12-21 11:58:15
Because of the handicapped (left paralysis), the hazard lamp switch did not reach and expanded near the steering wheel (wiring was done at the dealer). I bought 2 wire type and 3 wire type, but while steering wheel is operating, I set a convenient 3 wire type with one finger in both directions and it is comfortable with a long knob that my finger can easily reach. I noticed it during driving but for alumin knobs, is it antiglare effect? I like it very much.
This review is about item#35715032.
Used as auxiliary switch for car
5
From Japan
On 2017-05-28 15:49:49
I feel somewhat glad at the time of operation. I am satisfied except it.
This review is about item#87445723.
electronic work
4
From Japan
On 2014-05-23 22:34:57
Click feeling and operability are good. Since the terminals are screwed, soldering is unnecessary and reassembly is easy. Since the lever is long, there is little gratitude. The special shape makes it difficult for the price to be high.
This review is about item#87445705.

Related Products