Buy more than* S$200* and get FREE SHIPPING

Waterproof Toggle Switch, With Cord

4.28 (25)
Cord Length (mm)
150
Rated Power Consumption (W)
240
Rated Current (A)
20(DC12V)/10(DC24V)
Rated Voltage (V)
DC12/DC24
Type
Unipolar single throw
...see all>
Product Options
ADD TO CART
Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw stop (phi12) 1PC 1 TS760 35715145 25.99 SGD
In stock
Screw stop (phi 12) 1PC 1 TS761 35715154 28.99 SGD
In stock
Screw stop (phi12) 1PC 1 TS762 35715163 25.99 SGD
In stock
Screw stop (phi12) 1PC 1 TS860 35715172 27.99 SGD
In stock
Screw stop (phi12) 1PC 1 TS861 35715181 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 3
2 star 2
1 star 0
Review Rating: 4.28
25 Customer Reviews
The reviews are automatic translation.
waterproof
5
From Japan
On 2017-07-27 04:45:07
We are planning to ask next time as well as arranging immediate items with inventory items.
This review is about item#35715145.
I used it to open and close the lid of the raw car
5
From Japan
On 2017-05-27 19:54:20
It is waterproof, it's perfect. Wiring, Giboshi, if attached, was it still good? Well, the price is also reasonable, so it is recommended
This review is about item#35715181.
For truck
4
From Japan
On 2017-05-03 15:52:15
I felt close to complete waterproofing. Even if it puts it out, it does not leak electricity and it can use enough. But! It is! It is neck that the price is high.
This review is about item#35715145.
Installed outside the car.
5
From Japan
On 2017-01-17 15:52:25
Because making is solid, it seems to be able to use with confidence.
This review is about item#35715163.
Raise and lower of hydraulic relationship
5
From Japan
On 2016-09-28 19:13:02
Purchased a return on the solenoid valve switch. Three pieces of Torque SW was attached externally to three electromagnetic valves. You can use it with a nice touch. But, it is regrettable that SW operation is hard · · ·.
This review is about item#35715181.
Boat outfit
4
From Japan
On 2016-06-11 14:47:33
It is waterproof with cord, ease of installation and so on. If the price is a bit cheaper ...
This review is about item#35715145.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:28:40
no problem.
This review is about item#35715163.
Switch for working light of truck.
2
From Japan
On 2016-02-09 17:33:30
The waterproof cap broke during installation.
This review is about item#35715145.
Agricultural machinery repair
4
From Japan
On 2016-01-28 23:15:06
I used it for a head light switch of a cultivator. I felt that the quality is good although I feel that the price is a bit high.
This review is about item#35715145.
As an ON-OFF switch of outdoor equipment
4
From Japan
On 2015-12-22 08:56:46
It is somewhat difficult to set it to the neutral position (OFF), but it was saved because the waterproof function was important.
This review is about item#35715163.

Related Products