Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Number of Holes Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 120x39x17.5 45 M4x10 tapping screw 1PC 1 TSP-04 35715242 8.99 SGD
In stock
1 43.7x37.5x17 15 M4x10 tapping screw 1PC 1 TSP-01 35715215 5.99 SGD
In stock
3 96x39x17.5 35 M4x10 tapping screw 1PC 1 TSP-03 35715233 7.99 SGD
In stock
5 145x39x17.5 - M4x10 tapping screws 1PC 1 TSP-05 35715251 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Use for cars
3
From Japan
On 2017-09-04 00:51:04
I'd rather increase the design Switch Panel from various places
This review is about item#35715242.
In-car switch
1
From Japan
On 2017-08-24 14:59:50
I wanted to use it on Friday night and bought this one with a shipping icon on that morning on Thursday morning. Settled immediately with credit card payment. I was waiting in the evening for shipping or not, but shipping contact did not arrive. Received shipping contact on Friday morning one. Because it is within the same Hyogo prefecture, I thought that it will arrive on Saturday morning, but it will not reach. Since this time limit came, I go to buy the same thing at the home center. It was after 15 o'clock that I finally bought it with a monotaro after all. If it is not shipped on that day, please do not attach shipping icon on that day. Since I do not use impressions of products, I do not understand.
This review is about item#35715233.
Service car switch
5
From Japan
On 2017-02-28 21:14:34
Recently, many stores do not handle this product even at car supply stores and home centers. There are streamlined things that emphasize the appearance and genuine switch type etc ... Because they are used as service lights and other switches for service cars, I purchased 4 types of types. It is already colle! It is a good place for Monotaro to be able to buy things that are hardly placed in local shops!
This review is about item#35715242.
Addition of electrical components
4
From Japan
On 2017-02-11 21:02:17
It matches the atmosphere of the car with an orthodox design. I think it would be better to see the one with a wider hole between the holes a bit more difficult.
This review is about item#35715242.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:27:48
no problem.
This review is about item#35715215.
work
5
From Japan
On 2015-09-08 11:28:11
I am very happy because it is not available in neighboring stores.
This review is about item#35715215.

Related Products