Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Type Color Installation Method Rated Power Consumption (W) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Type Color Installation Method Rated Power Consumption (W) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC24 Bis-type 2P Green (Illuminated) Screws (phi10) 180 7.5 1PC 1 PS06G04 35715346 16.62 SGD
In stock
DC12 Bis-type 2P Green (Illuminated) Screws (phi10) 180 15 1PC 1 PS06G03 35715321 13.92 SGD
In stock
DC12/DC24 Plugin 2P - Screws (phi8) 100 8(DC12V)/4(DC24V) 1PC 1 PS14 35715382 4.83 SGD
In stock
DC12/DC24 Screw-type 2P - Screws (phi10) 100 8(DC12V)/4(DC24V) 1PC 1 PS12YA 35715373 10.68 SGD
Shipped after 2017-09-25
DC12/DC24 Screw-type 2P - Screws (phi10) 100 8(DC12V)/4(DC24V) 1PC 1 PS12M 35715364 10.45 SGD
In stock
DC12/DC24 Screw type 2 P - Screw stop (phi9) 100 8(DC12V)/4(DC24V) 1PC 1 PS02 35715294 4.51 SGD
In stock
DC12/DC24 Screw type 2 P - Screw stop (phi8) 180 15(DC12V)/7.5(DC24V) 1PC 1 PS05 35715303 7.75 SGD
In stock
DC12 Screw type 2 P Red (illuminated) Screw stop (phi10) 180 15 1PC 1 PS06R03 35715312 13.92 SGD
In stock
DC24 Screw type 2 P Red (illuminated) Screw stop (phi10) 180 7.5 1PC 1 PS06R04 35715337 16.62 SGD
In stock
DC12/DC24 Screw type 2 P - Screw stop (phi10) 100 8(DC12V)/4(DC24V) 1PC 1 PS12 35715355 6.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-13 16:40:19
I am saved because I am still preparing the old standards and usability even now.
This review is about item#35715355.
Used for replacing sw
5
From Japan
On 2016-09-30 17:45:04
I tried to replace and decided to purchase by watching the screw stop on the Internet
This review is about item#35715355.
Ship's navigation light, mast lamp switch
5
From Japan
On 2015-09-17 15:40:56
It was a product as I thought. Even if waterproof is better.
This review is about item#35715303.
Bilge pump switch
4
From Japan
On 2015-01-15 15:15:35
Since the switch of the standard product can not be locked in the ON state, it is being replaced with this product. Since we can attach a wire of about 2.5 sq, it seems better that the wire mounting terminal is a bit bigger. I am satisfied with the feeling of use, installation, price.
This review is about item#35715303.
vehicle
5
From Japan
On 2014-11-25 17:52:12
It is a small pull switch. I am using it as a hazard switch, but the click feeling is just right. For cars it may be better to type larger than this.
This review is about item#35715294.
Power
5
From Japan
On 2013-12-24 07:54:36
good
This review is about item#35715355.
Car maintenance
4
From Japan
On 2012-03-02 12:00:45
It seems to be durable with a solid build. I think that the operation feeling has a sense of stability and it is enough as a function. The lever operation of SW - ON (PULL) was somewhat harder than I imagined, but I will be familiar with it while using it.
This review is about item#35715382.

Related Products