Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Lamp 12V, with Cord

4.25 (20)
Caution
Bulb replacement is not possible
Voltage (V)
12
...see all>
Product Options
ADD TO CART
Electric Lamp Weight (g) Mounting Hole Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Lamp Weight (g) Mounting Hole Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12V 0.07A 10 - Blue 1PC 1 PL01L03 87445802 5.99 SGD
In stock
DC12V 0.07A 10 - Orange 1PC 1 PL01Y03 87445811 5.99 SGD
In stock
DC12V 0.07A 10 - Green 1PC 1 PL01G03 87445793 5.99 SGD
In stock
- - 11 Red 1PC 1 PL01R03 35715452 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 3
1 star 0
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Production of control panel
5
From Japan
On 2018-04-13 18:23:35
It is bright and clearly shows the lighting. I do not know the lifetime, but from 9V to 14V, even if the voltage changes, it lights without any problem.
This review is about item#35715452.
Winker Indicator
5
From Japan
On 2018-02-05 21:03:06
I was looking for a polarity-free indicator lamp. Winker is perfect as wiring is troublesome as it is led, is not it?
This review is about item#35715452.
Used for car pilot lamp
2
From Japan
On 2018-01-10 23:16:47
Although I bought a blue item, it is hard to say that it is blue because the coloration of the blue color is bad and the orange color of the light bulb strongly comes out
This review is about item#87445802.
It was diverted as a charge lamp of a car
5
From Japan
On 2017-11-16 15:50:50
Compact and light bulb type. LED is too power saving and can not be diverted as a charge lamp and it is saved because there is almost no bulb type!
This review is about item#35715452.
Conduction confirmation
4
From Japan
On 2017-11-09 15:59:45
Products other than LEDs are getting less, but there are needs.
This review is about item#35715452.
Motorcycle Restore
2
From Japan
On 2017-07-22 15:56:43
I think that the product image is a reference, but I believed the color of the image and purchased it I noticed that a different color arrived. confusing
This review is about item#35715452.
Preventing turning off of power supply
4
From Japan
On 2017-03-25 08:58:54
The size and brightness of the lamp are also satisfactory, but personally there is no complaint if there is a little cable length (about 20 cm).
This review is about item#35715452.
For personal instrument car instrument panel
4
From Japan
On 2017-01-28 21:35:04
I purchased four colors of red, blue, green, and orange. There is a feeling of luxury than I expected, and purchase is a great correct answer. However, the color of blue is poor and it looks transparent. The other is a beautiful color.
This review is about item#35715452.
Bike pilot lamp (turn signal)
4
From Japan
On 2016-12-11 22:23:29
The texture is not bad and you can use it normally. Because the wiring is short, it was extended with a commercially available one. Earth hole? There was no bolt that can be used with a small caliber. I did not feel like using it from the beginning, but I do not think that makes sense.
This review is about item#87445811.
Retrofitting the indicator
5
From Japan
On 2016-09-08 14:40:31
I am always convinced both goods and money! I will use it in the future!
This review is about item#87445811.

Related Products