Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Attachment Material (lens) Mounting Hole Diameter (phi mm) Voltage (V) Color Specification Electric Lamp Lens Shape Rated Voltage (V) Lens Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Material (lens) Mounting Hole Diameter (phi mm) Voltage (V) Color Specification Electric Lamp Lens Shape Rated Voltage (V) Lens Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwed phi16 - - - - - 3W Polycarbonate diamond cut DC12 Orange 20 1PC 1 PL05Y03 87446003 10.52 SGD
Shipped after 2017-12-21
Screwed phi16 - - - - - 3W Polycarbonate diamond cut DC12 Red 20 1PC 1 PL05R03 87445994 10.54 SGD
Shipped after 2017-12-21
Screwed phi16 - - - - - 3W Polycarbonate diamond cut DC24 Blue 20 1PC 1 PL05L04 87445985 10.71 SGD
Shipped after 2017-12-21
Screwed phi16 - - - - - 3W Polycarbonate diamond cut DC12 Blue 20 1PC 1 PL05L03 87445976 11.64 SGD
Shipped after 2017-12-21
Screwed phi16 - - - - - 3W Polycarbonate diamond cut DC24 Orange 20 1PC 1 PL05Y04 87446012 10.71 SGD
Shipped after 2017-12-21
Screwed phi16 - - - - - 3W Polycarbonate diamond cut DC12 Green 20 1PC 1 PL05G03 87445967 10.53 SGD
Shipped after 2017-12-21
- Polycarbonate lens 16 24 Red With light bulb. Without code. - - - - - 1PC 1 PL05R04 35715565 12.38 SGD
Shipped after 2017-12-18
- Polycarbonate lense 16 24 Green With bulb/ without code - - - - - 1PC 1 PL05G04 35715556 12.38 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For confirmation of switch ON.OFF of the work light etc. of the truck
4
From Japan
On 2017-11-14 22:20:45
I think that it is good if the wiring is attached to the lamp at this price because installation work can be done comfortably
This review is about item#35715565.
For test panel control panel
3
From Japan
On 2015-10-04 02:40:18
Although it uses it with the old-fashioned looks goodness, since it is going to switch the light emission to the LED, I want the clear type which allows you to choose the light emission color arbitrarily with the LED you use. With the intelligent type microcontroller built-in LED type which can change the light emission color and brightness, it is the best, but
This review is about item#87446012.
For test panel control panel
3
From Japan
On 2015-10-04 02:36:19
Although it uses it with the old-fashioned looks goodness, since it is going to switch the light emission to the LED, I want the clear type which allows you to choose the light emission color arbitrarily with the LED you use. With the intelligent type microcontroller built-in LED type which can change the light emission color and brightness, it is the best, but
This review is about item#87446012.

Related Products