Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Lamp, with Cord

4.00 (3)
Material (lens)
Polycarbon lense
Mounting Hole Diameter (phi mm)
16
Color
Red
Specification
With an electric lamp and a code
...see all>
Product Options
ADD TO CART
Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 PL05RB03 35715574 13.99 SGD
Shipped after 2018-06-25
24 1PC 1 PL05RB04 35715583 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Yumbo's charge lamp
4
From Japan
On 2016-12-01 16:20:00
Although it is equivalent to the old parts, the length of the code was barely finished but the others are appropriate
This review is about item#35715574.
Vehicle indicator light
5
From Japan
On 2016-05-01 21:45:28
Since lead wires with Giboshi are attached, it is easy to use without requiring soldering at the time of use.
This review is about item#35715574.
Lit when electric parts are in operation
3
From Japan
On 2015-02-10 18:53:48
I want the size of the lamp small and about twice as large
This review is about item#35715574.

Related Products