Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ring File

4.20 (5)
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
138
Size
B6 horizontal
...see all
Product Options
ADD TO CART
Back Label Color Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Label Color Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blu 220 Color plate paper 30 38 Blu 217 Round shape ring 1PC 1 File- 408B 35729827 4.60 SGD
In stock
Green 220 Color plate paper 30 38 Green 217 Round shape ring 1PC 1 File-408G 35729836 4.60 SGD
In stock
Red 220 Colored thick paper board 30 38 Red 217 Round ring 1PC 1 Fu-408R 35729845 4.60 SGD
In stock
Yellow 220 Color plate paper 30 38 Yellow 217 Round shape ring 1PC 1 File-408Y 35729854 4.60 SGD
Shipped after 2017-05-11
Blue 330 Colored thick paper board 39 53 Blue 229 Round ring 1PC 1 Fu-409B 35729863 5.30 SGD
In stock
Red 330 Color plate paper 39 53 Red 229 Round shape ring 1PC 1 File-409R 35729872 5.30 SGD
In stock
Yellow 330 Colored thick paper board 39 53 Yellow 229 Round ring 1PC 1 Fu-409Y 35729881 5.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When the slip organize
2
From Japan
On 2016-10-27 15:37:49
Binding bracket was the round rather than a type D. Since the direction of D-type slip fits neat, it is a little bad fit of slip when compared to it.
This review is about item#35729872.
Document storage
4
From Japan
On 2016-09-03 09:44:45
Opening and closing of the ring, to a little hard, difficult to open
This review is about item#35729854.
Storage of invoice
5
From Japan
On 2015-01-21 09:11:41
It is just a good size
This review is about item#35729827.
Organization of purchase invoice
5
From Japan
On 2014-10-31 12:00:38
Cover has firmly, also, is the place also was good to open the ring with one hand.
This review is about item#35729836.
Invoice summary
5
From Japan
On 2014-07-18 01:31:36
Location also was easy to use without taking in the compact.
This review is about item#35729827.

Related Products