Buy more than* S$200* and get FREE SHIPPING

Ring File

5.00 (2)
Storable Sheet Number
170
Hole Intervals (mm)
80
Ring Inner Diameter (phi mm)
22
Number of Holes
2
Across Back (mm)
30
...see all
Product Options
ADD TO CART
Color Width (mm) Specification Material (cover) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Specification Material (cover) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 289 Round ring Thickness paperboard 192 B5 side 1PC 1 Fu-426B 35730046 5.30 SGD
In stock
Blue 214 Round ring Thicknesspaperboard 267 B5 vertical 1PC 1 Fu-421NB 35730003 5.30 SGD
In stock
Blue 289 Round ring Thicknesspaperboard 374 B4 vertical 1PC 1 Fu-424NB 35730021 10.38 SGD
In stock
Blue 214 Round ring IroAtsu paperboard 138 B6 Landscape 1PC 1 Fu-428NB 35730064 4.25 SGD
In stock
Blue 396 Round ring Thickness paperboard 267 B4 side 1PC 1 Fu-429NB 35730073 9.38 SGD
In stock
Blu 242 Round shape ring Color plate paper 307 A4 vertical 1PC 1 File 420NB 35729951 6.34 SGD
In stock
Black 242 Round shape ring Color plate paper 307 A4 vertical 1PC 1 File 420ND 35729967 6.34 SGD
In stock
Green 242 Round ring Colored thick paper board 307 A4 vertical 1PC 1 Fu-420G 35729976 6.34 SGD
In stock
Red 242 Round ring Colored thick paper board 307 A4 vertical 1PC 1 Fu-420R 35729985 6.34 SGD
In stock
Yellow 242 Round ring Colored thick paper board 307 A4 vertical 1PC 1 Fu-420Y 35729994 6.34 SGD
In stock
Blue 242 Round ring Colored thick paper board 158 A5 Horizontal 1PC 1 Fu-427NB 35730055 5.12 SGD
In stock
Blue 329 Round ring Colored thick paper board 220 A4 horizontal 1PC 1 Fu-425B 35730037 6.18 SGD
In stock
Blue 452 Round ring Colored thick paper board 307 A3 horizontal 1PC 1 Fu-423NB 35730012 11.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organize documents
5
From Japan
On 2015-04-01 13:47:36
Price is also It's affordable, because this is very easy to use, I think I want to buy next time.
This review is about item#35730055.
Filing of documents
5
From Japan
On 2013-03-30 13:30:31
Goods which have to continue to use than before. What can also be used without problems. I'm glad that you can buy at a fairly low price than usual.
This review is about item#35730003.

Related Products