Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ring File

4.67 (3)
Hole Intervals (mm)
80
Number of Holes
2
...see all
Product Options
ADD TO CART
Across Back (mm) Height (mm) Size Color Width (mm) Back Label Color Accessories Storable Sheet Number Material (cover) Core Material Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Height (mm) Size Color Width (mm) Back Label Color Accessories Storable Sheet Number Material (cover) Core Material Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 220 A4 landscape Silver 336 Yellow Color partition card (5 Mt) x1 set 220 Paste PP film 100% recycled pulp 30 1PC 1 Fu-435NC 35730091 12.70 SGD
In stock
45 267 B5 vertical Blue 224 Yellow Color partition card (5 Mt) x1 set 220 Paste PP film 100% recycled pulp 30 1PC 1 Fu-431B 35730161 10.63 SGD
In stock
56 220 A4 landscape Silver 346 Blue Color card divider (5 mountain) x1 set 330 In other PP film lamination 100% waste paper pulp content 39 1PC 1 Fu-445C 35730116 13.81 SGD
In stock
45 138 B6 Landscape Blue 221 Blue Color card divider (5 mountain) x1 set 220 In other PP film lamination 100% waste paper pulp content 30 1PC 1 Fu-438B 35730186 8.05 SGD
In stock
45 220 A4 landscape Blue 336 Yellow Color partition card (5 Mt) x1 set 220 Paste PP film 100% recycled pulp 30 1PC 1 Fu-435NB 35730082 13.74 SGD
In stock
45 307 A4 portrait Silver 251 Yellow Color partition card (5 Mt) x1 set 220 Paste PP film 100% recycled pulp 30 1PC 1 Fu-430NC 35730134 11.13 SGD
In stock
45 307 A4 vertical Blue 251 Blue Color partition card (5 tabs) x1 set 220 PP film lamination 100% recycled paper pulp 30 1PC 1 Fu-430NB 35730204 11.13 SGD
In stock
45 192 B5 horizontal Blu 296 Blu Color partition card (five) x1 set 220 PP FILM LAMINATION 100% recycled paper pulp 30 1PC 1 File 436 B 35730152 12.03 SGD
In stock
56 307 A4 vertical Blue 261 Blue Color partition card (5 tabs) x1 set 330 PP film lamination 100% recycled paper pulp 39 1PC 1 Fu-440NB 35730125 13.02 SGD
In stock
56 307 A4 vertical Silver 261 Blue Color partition card (5 tabs) x1 set 330 PP film lamination 100% recycled paper pulp 39 1PC 1 Fu-440NC 35730143 13.02 SGD
In stock
56 267 B5 vertica Blu 234 Blu Color partition card (five) x1 set 330 PP FILM LAMINATION 100% recycled paper pulp 39 1PC 1 File-441B 35730177 11.13 SGD
Shipped after 2017-05-02
56 220 A4 horizontal Blue 346 Blue Color partition card (5 tabs) x1 set 330 PP film lamination 100% recycled paper pulp 39 1PC 1 Fu-445NB 35730107 13.81 SGD
In stock
56 138 B6 horizontal Blu 232 Blu Color partition card (five) x1 set 330 PP FILM LAMINATION 100% recycled paper pulp 39 1PC 1 File-448B 35730195 9.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Storage of medical equipment's instructions
5
From Japan
On 2015-02-18 17:00:41
It was good and convenient to store across the user manual. It has come in handy to keep to the location where you want to use the new equipment in the instructions for use.
This review is about item#35730143.
Used to store documents
4
From Japan
On 2014-06-23 13:50:31
I think useful when sandwiched in the middle because the ring type. Recently in partition file that colored paper is not in the many, this was good because it was entered. However, we felt the price is high.
This review is about item#35730125.
Filing
5
From Japan
On 2013-05-17 09:28:12
In the range that price survey, was the most depreciation
This review is about item#35730143.

Related Products