Buy more than* S$200* and get FREE SHIPPING

Ring File, 30 Holes

3.00 (2)
Material (cover)
Colored thick paper board
Hole Intervals (mm)
9.5
Number of Holes
30
Height (mm)
311
Size
A4 vertical
Color
Blue
Specification
Round ring
...see all>
Product Options
ADD TO CART
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 23 36 251 1PC 1 Fu-4680B 35730213 13.99 SGD
In stock
120 17 30 243 1PC 1 Fu-470B 35730222 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Main economic, monthly main investment news file
5
From Japan
On 2015-07-11 23:21:53
We have filed 100 to 120 sheets of A4 material. The front and back bindings are also solid, the 30 hole fasteners are a little stronger, and the fileed data will not come off. I am satisfied.
This review is about item#35730222.
In order to switch various composition tables and management tables at the company
1
From Japan
On 2013-08-30 11:11:08
This time, I bought a thirty-hole file, 36 mm in back (in description). The delivered item was thinner than the file of other manufacturers of 36 mm width used by us, and it was 33 mm in figure. I thought about returning, but I gave up because I was troublesome. Please correct the item description.
This review is about item#35730213.

Related Products