Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring File, 26 Holes

5.00 (1)
Hole Intervals (mm)
9.5
Number of Holes
26
Height (mm)
272
...see all>
Product Options
ADD TO CART
Color Width (mm) Specification Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Specification Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blu 223 Round shape ring 170 Color plate paper 23 36 B5 vertica 1PC 1 File-4681B 35730231 11.99 SGD
In stock
Blue 215 Round ring 120 Colored thick paper board 17 30 B5 vertical 1PC 1 Fu-471B 35730247 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For memoranda of business process
5
From Japan
On 2014-11-28 13:27:01
Since there are metal fittings at the four corners of the file, it seems that the end will not bend as you use it. Also, because the lock also has a lock, it seems that paper will not fall apart incorrectly ... without any problems. Overall, I think that it is a very good product for long-term use.
This review is about item#35730247.

Related Products