Buy more than* S$200* and get FREE SHIPPING

Present Box, Transparent, Cylindrical

4.38 (8)
Material
PVC
...see all>
Product Options
ADD TO CART
Inner Dimensions (phi x H mm) Mass (g/piece) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (phi x H mm) Mass (g/piece) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98x100 19 98x100H round 0.3 1Pack(10Box) 1 - 35615693 35.99 SGD
In stock
78x100 14 Cylinder during 0.3 1Pack(10Box) 1 - 35615702 16.99 SGD
In stock
78x50 9 Small cylindrical 0.3 1Pack(10Box) 1 - 35615675 13.99 SGD
In stock
78x35 8 The small cylinder (shallow) 0.3 1Pack(10Box) 1 - 35615666 13.99 SGD
In stock
98x35 11 Cylinder 98 (shallow) 0.3 1Pack(10Box) 1 - 35615684 24.99 SGD
In stock
134x100 30 Large cylindrical - 1Pack(10Box) 1 - 35615711 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Case for hobbies
5
From Japan
On 2017-11-01 23:51:24
It was a clear box as I imagined. The price is reasonable and easy to use. It is very pleasing when putting thumbnail work and giving it to people.
This review is about item#35615666.
Case
5
From Japan
On 2017-05-16 18:25:42
When presenting to a friend, I was very pleased when I put it in a case.
This review is about item#35615684.
wrapping
5
From Japan
On 2017-03-21 22:03:19
The texture is perfect. There is no odd margin in the lid, and it is also a good place to coat perfectly. It was the same as what is used in a certain luxury hair accessory shop. It is very good so I want more size expansion.
This review is about item#35615666.
Wrapping for gifts
5
From Japan
On 2016-12-12 12:57:07
It is solid and very easy to use. Also close the lid tightly.
This review is about item#35615666.
flower arrangement
5
From Japan
On 2016-07-01 17:23:38
It can be used without damaging the material. Accessories, food Anything can be used.
This review is about item#35615666.
Product packaging
4
From Japan
On 2016-04-12 00:20:22
It is good to be inexpensive but precise. I wish there were more sizes ...
This review is about item#35615702.
Product package
5
From Japan
On 2014-11-05 14:29:34
I was able to purchase it cheaply though it is equivalent to what I had been using so far.
This review is about item#35615666.
Product package
1
From Japan
On 2014-10-17 23:20:39
Many items were ordered twice, but there are many items that are crushed (such as white discolored traces), and many of the cylinders can not be used due to insufficient adhesion. 1/5 has been scrapped. I do not know at which stage there is a problem at the manufacturing process, storage condition or at the time of shipment, but it is very helpful if the quality is a bit better!
This review is about item#35615693.

Related Products