Buy more than* S$200* and get FREE SHIPPING

Stereo Mini Plug Cable

4.00 (1)
Length (m)
1.5
Type
Stereo mini plug x 1, L type stereo mini plug x 1
Specification
OFC 99.996%. Vertical winding shield Cold and heat resistant sheath material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EAC-2715 35718733 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for audio output from automotive TV
4
From Japan
On 2016-03-11 11:55:56
It was used for wiring up to mini plug terminal of 1 DIN audio headphone terminal of car portable TV. Since one side is L-shaped, it is used on the TV side to clear the protrusions of the wiring, and the straight plug side is used on the back of 1 DIN audio to prevent curvature of the wiring. (When there is a margin in the space on the back of the audio) The results are thick, so it was hard to pass through, but the state of the sound was comfortable with no noise and noises.
This review is about item#35718733.

Related Products