Buy more than* S$200* and get FREE SHIPPING

Video Pin Cable

3.00 (1)
Cable
(Coaxial) 2.5C-2V 75ohm
Length (m)
3
Type
Pin plug x 1, L-type pin plug x 1
Specification
Cold-proof, heat-resistant sheath material.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EVC-0130 35718751 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension of back camera
3
From Japan
On 2014-08-10 16:23:19
A little easier but enough but fewer lines
This review is about item#35718751.