Buy more than* S$200* and get FREE SHIPPING

Genuine Stereo Connector

4.88 (16)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14-pin 1Set 1 ECK-061F 35719153 19.99 SGD
In stock
10-pin 6-pin 1Set 1 ECK-011T 35719117 19.99 SGD
In stock
10 pins / 6 pins 1Set 1 ECK-021N 35719126 -
Discontinued
[x]
20pins (with antenna conversion code) 1Set 1 ECK-224N 35719135 40.99 SGD
Shipped after 2018-01-19
20 pins 1Set 1 ECK-032H 35719144 19.99 SGD
In stock
12-pin 1Set 1 ECK-081S 35719162 19.99 SGD
In stock
- 1set 1 ECK-021N 18732166 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
For changing passenger cars
5
From Japan
On 2017-12-13 09:57:50
I was able to finish the wiring smoothly by removing the garnish.
This review is about item#35719144.
Distributed original audio to other brands
5
From Japan
On 2016-12-03 17:10:12
I did not know the existence of this harness, and it was a place where wiring was drawn by soldering pin one by one pinch. It is convenient to use without problems.
This review is about item#35719144.
Car navigation wiring
3
From Japan
On 2016-05-27 15:45:11
Especially usable normally.
This review is about item#35719144.
Replacing the deck
5
From Japan
On 2015-10-14 20:14:08
Although Suzuki genuine was difficult to replace to a Honda car, smooth installation was completed thanks to this product and it was greatly appreciated. We will continue to search for your products and we would like to use it.
This review is about item#35719144.
Installation of navigation
5
From Japan
On 2015-10-14 09:08:36
Convenient
This review is about item#35719117.
Car audio connection
5
From Japan
On 2015-10-07 17:16:44
I think that the quality is good and it was able to be used without problems
This review is about item#35719135.
paint
5
From Japan
On 2015-10-05 13:57:42
Disposable rather than washing at low price, ordinary superior!
This review is about item#35719144.
Attach a genuine stereo to a car of another company
5
From Japan
On 2015-09-18 17:16:20
Since each harness has a tag, it is convenient to wire without mistakes.
This review is about item#35719144.
Installation of another car stereo
5
From Japan
On 2015-07-21 09:03:07
Because wiring and connectors are different by maker, use it. Convenient.
This review is about item#35719117.
Model exchange
5
From Japan
On 2014-10-13 16:17:07
I hope these parts are fun. In a sense it's recycling.
This review is about item#35719117.

Related Products