Buy more than* S$200* and get FREE SHIPPING

HD Polyethylene Bag 0. 009 mm With Leash

4.33 (6)
Thickness (mm)
0.009
Material
HDPE
Specification
With string
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x250 0.65-/sheet 1Pack(200Sheet) 1 NO.909 35685343 3.99 SGD
In stock
180 x 270 0.85-/sheet 1Pack(200Sheet) 1 NO.910 35685352 3.99 SGD
In stock
200x300 1.1-/sheet 1Pack(200Sheet) 1 NO.911 35685361 4.99 SGD
In stock
230x340 1.4-/sheet 1Pack(200Sheet) 1 NO.912 35685377 5.99 SGD
In stock
260x380 1.7-/sheet 1Pack(200Sheet) 1 NO.913 35685386 6.99 SGD
In stock
280x410 2-/sheet 1Pack(200Sheet) 1 NO.914 35685395 7.99 SGD
In stock
300x450 2.3-/sheet 1Pack(200Sheet) 1 NO.915 35685404 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Subdivision of food
5
From Japan
On 2015-02-27 20:29:54
It is easy to use because it is a linkage.
This review is about item#35685361.
Subdivision of food.
3
From Japan
On 2014-03-12 15:30:31
Durability is somewhat difficult.
This review is about item#35685386.
For kitchen
5
From Japan
On 2013-10-07 13:45:30
It was saved because it was hard to put strings on neighborhoods. I am satisfied with the price, too.
This review is about item#35685361.
For subdivision
5
From Japan
On 2013-06-10 09:55:04
Because price is cheap, it is OK with this, I want you to make it a little thicker if possible.
This review is about item#35685377.
For food use
3
From Japan
On 2013-02-21 17:34:45
Easy to use with string
This review is about item#35685361.
For packing
5
From Japan
On 2011-11-21 13:34:53
I had bought the same item at the store until now, but it is handy for me to buy.
This review is about item#35685395.

Related Products