Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parking Block

3.00 (1)
Frontage W x Depth D x Height H (mm)
758x220x115
...see all>
Product Options
ADD TO CART
Weight (kg) Material TRUSCO Part Number 2014 TRUSCO Published Page Mounting Hole Diameter (phi mm) Withstand Load Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material TRUSCO Part Number 2014 TRUSCO Published Page Mounting Hole Diameter (phi mm) Withstand Load Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 Recycled plastic 366-0176 2-2854 15 Used in the car of two tons or less Cream yellow   1PC 1 NO191125 35719783 -
Discontinued
[x]
2.3 Recycled plastic 366-0206 2-2854 15 Used in the car of two tons or less Ocean Blue   1PC 1 NO191128 35719817 -
Discontinued
[x]
2.3 Recycled plastic 366-0192 2-2854 15 Used in the car of two tons or less Light gray   1PC 1 NO191127 35719801 -
Discontinued
[x]
- Recycled plastic 366-0184 2-2854 - Used in the car of two tons or less Rose Red   1PC 1 NO191126 35719792 -
Discontinued
[x]
- Recycled plastic 366-0214 2-2854 - Used in the car of two tons or less Mint Green   1PC 1 NO191129 35719826 -
Discontinued
[x]
2.3 - - - 15 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO191127 49316338 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Parking lot parking lot
3
From Japan
On 2013-05-03 18:25:02
I want detailed instructions on installation regarding installation. (Mounting method · Size of mounting hole etc ...)
This review is about item#35719801.

Related Products