Buy more than* S$200* and get FREE SHIPPING

Truck Sheet Irodori

4.00 (5)
Purpose
As a light truck load coversheet.
Grommet Pitch (cm)
44x52.5
Material (eyelet)
Aluminium (inner diameter: 12 mm)
Compatible Vehicle Model
Light truck
Sheet Thickness (mm)
0.49
Material (Sheet)
Polypropylene (PP)
Dimensions {Width W (mm) x Length l (m)}
1900x2.1
Number of Eyelet
16 pieces
Weight (g)
989
Type
Flat-topped
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 360-3351 1Sheet 1 IRO1B 35719844 56.98 SGD
In stock
Blue 360-3369 1Sheet 1 IRO1BL 35719853 56.98 SGD
In stock
Red 360-3377 1Sheet 1 IRO1R 35719862 56.98 SGD
In stock
Yellow 360-3385 1Sheet 1 IRO1Y 35719871 56.41 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
truck
5
From Japan
On 2016-06-07 18:57:48
Thank you very much.
This review is about item#35719862.
When it rains
5
From Japan
On 2016-05-31 20:20:39
There is also a thickness There is also a part of the round can is solid When I stacked the troubled parts I got very handy It was a commodity over the price. Thank you very much
This review is about item#35719844.
To the light truck carrier!
2
From Japan
On 2014-12-14 20:48:00
As a feeling it is said to be a thick blue sheet fabric. It is cheap, but I am looking forward to how much it will be.
This review is about item#35719862.
Light truck seat
3
From Japan
On 2013-08-20 17:52:50
Do you feel that the sheet material is cheap and seems to be broken sooner than you thought? For now it's OK, but again I thought about buying a sheet after checking a solid one.
This review is about item#35719844.
Used as a truck bed
5
From Japan
On 2013-06-17 20:24:13
There is a stretch and water repellency is a good feeling.
This review is about item#35719853.

Related Products